Buy more than* S$200* and get FREE SHIPPING

Point tap (for general) left screws

Chamfer Lcf
5P
Number of Flutes
3
Specification
Left-hand thread
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 63 17 OH4 115 M22 2.5 - 38 1PC 1 EX-POT OH4 M22x2.5-L 09001002 169.99 SGD
Shipped after 2018-01-29
- - 63 17 OH4 115 M22 1.5 - 38 1PC 1 EX-POT OH4 M22x1.5-L 09001011 169.99 SGD
Shipped after 2018-01-29
- - 58 15 OH4 105 M20 2.5 - 37 1PC 1 EX-POT OH4 M20x2.5-L 09000984 139.99 SGD
Shipped after 2018-01-29
- - 55 14 OH4 100 M18 2.5 - 37 1PC 1 EX-POT OH4 M18x2.5-L 09000966 98.99 SGD
Shipped after 2018-01-29
5 8 37 6.2 OH3 70 M8 1.25 - 22 1PC 1 EX-POT OH3 M8x1.25-L 09000862 23.99 SGD
Shipped after 2018-01-26
- - 52 12.5 OH3 95 M16 1.5 - 32 1PC 1 EX-POT OH3 M16x1.5-L 09000957 72.99 SGD
Shipped after 2018-01-26
8 - 48 10.5 OH3 88 M14 1.5 - 30 1PC 1 EX-POT OH3 M14x1.5-L 09000932 53.99 SGD
Shipped after 2018-01-29
6.5 9 48 8.5 OH3 82 M12 1.5 - 29 1PC 1 EX-POT OH3 M12x1.5-L 09000905 37.99 SGD
Shipped after 2018-01-29
5.5 8 41 7 OH3 75 M10 1.25 - 24 1PC 1 EX-POT OH3 M10x1.25-L 09000887 27.99 SGD
Shipped after 2018-01-29
- - 71 20 OH4 130 M27 1.5 - 45 1PC 1 EX-POT OH4 M27x1.5-L 09001054 279.99 SGD
Shipped after 2018-01-29
- - 66 19 OH4 120 M24 3 - 45 1PC 1 EX-POT OH4 M24x3-L 09001027 209.99 SGD
Shipped after 2018-01-26
3.2 6 19 4 OH2 46 M3 0.5 - - 1PC 1 EX-POT OH2 M3x0.5-L 09000826 17.99 SGD
Shipped after 2018-01-29
- 20 74 23 OH5 135 M30 3.5 - 48 1PC 1 EX-POT OH5 M30x3.5-L 09001063 359.99 SGD
Shipped after 2018-01-29
- 20 74 23 OH4 135 M30 1.5 - 48 1PC 1 EX-POT OH4 M30x1.5-L 09001072 359.99 SGD
Shipped after 2018-01-29
- - 66 19 OH4 120 M24 1.5 - 45 1PC 1 EX-POT OH4 M24x1.5-L 09001036 209.99 SGD
Shipped after 2018-01-29
- - 58 15 OH4 105 M20 1.5 - 37 1PC 1 EX-POT OH4 M20x1.5-L 09000993 129.99 SGD
Shipped after 2018-01-29
- - 55 14 OH4 100 M18 1.5 - 37 1PC 1 EX-POT OH4 M18x1.5-L 09000975 94.99 SGD
Shipped after 2018-01-29
- - 52 12.5 OH4 95 M16 2 - 32 1PC 1 EX-POT OH4 M16x2-L 09000941 68.99 SGD
Shipped after 2018-01-26
8 - 48 10.5 OH4 88 M14 2 - 30 1PC 1 EX-POT OH4 M14x2-L 09000923 61.99 SGD
Shipped after 2018-01-29
6.5 9 48 8.5 OH4 82 M12 1.25 - 29 1PC 1 EX-POT OH4 M12x1.25-L 09000914 37.99 SGD
Shipped after 2018-01-29
- - 71 20 OH4 130 M27 3 - 45 1PC 1 EX-POT OH4 M27x3-L 09001045 279.99 SGD
Shipped after 2018-01-29
4.5 7 24 5.5 OH2 60 M5 0.8 - - 1PC 1 EX-POT OH2 M5x0.8-L 09000844 13.99 SGD
Shipped after 2018-01-26
4 7 21 5 OH2 52 M4 0.7 - - 1PC 1 EX-POT OH2 M4x0.7-L 09000835 13.99 SGD
Shipped after 2018-01-26
4.5 7 29 6 OH2 62 M6 1 - 19 1PC 1 EX-POT OH2 M6x1-L 09000853 21.99 SGD
Shipped after 2018-01-26
5.5 8 41 7 OH3 75 M10 1.5 M8 and below have protruding centers. 24 1PC 1 EX-POT OH3 M10x1.5-L 09000871 27.99 SGD
In stock
6.5 9 48 8.5 OH4 82 M12 1.75 M8 and below have protruding centers. 29 1PC 1 EX-POT OH4 M12x1.75-L 09000896 37.99 SGD
In stock
ADD TO CART

Related Products