Buy more than* S$200* and get FREE SHIPPING

Spiral fluted tap (for general) left-hand screws

4.75 (4)
Chamfer Lcf
2.5P
Helix Angle (Degree)
35
Specification
Left-hand thread
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 20 OH2 130 4 M27 1.5 - - - 45 1PC 1 EX-SFT OH2 M27x1.5-L 09001894 279.99 SGD
Shipped after 2018-05-31
66 19 OH2 120 4 M24 1.5 - - - 45 1PC 1 EX-SFT OH2 M24x1.5-L 09001876 189.99 SGD
Shipped after 2018-05-31
58 15 OH3 105 4 M20 2.5 - - - 37 1PC 1 EX-SFT OH3 M20x2.5-L 09001824 119.99 SGD
Shipped after 2018-07-11
58 15 OH2 105 4 M20 1.5 - - - 37 1PC 1 EX-SFT OH2 M20x1.5-L 09001833 119.99 SGD
Shipped after 2018-05-31
74 23 OH3 135 4 M30 3.5 - 20 - 48 1PC 1 EX-SFT OH3 M30x3.5-L 09001903 349.99 SGD
Shipped after 2018-05-31
52 12.5 OH2 95 3 M16 2 - - - 32 1PC 1 EX-SFT OH2 M16x2-L 09001781 67.99 SGD
In stock
52 12.5 OH2 95 3 M16 1.5 - - - 32 1PC 1 EX-SFT OH2 M16x1.5-L 09001797 71.99 SGD
Shipped after 2018-05-30
19 4 OH2 46 3 M3 0.5 M4 - M6 will be projecting center. 6 3.2 11 1PC 1 EX-SFT OH2 M3x0.5-L 09001666 13.99 SGD
In stock
21 5 OH2 52 3 M4 0.7 M4 - M6 will be projecting center. 7 4 13 1PC 1 EX-SFT OH2 M4x0.7-L 09001675 13.99 SGD
In stock
55 14 OH3 100 4 M18 2.5 - - - 37 1PC 1 EX-SFT OH3 M18x2.5-L 09001806 91.99 SGD
Shipped after 2018-05-31
48 8.5 OH2 82 3 M12 1.25 - 9 6.5 29 1PC 1 EX-SFT OH2 M12x1.25-L 09001754 47.99 SGD
Shipped after 2018-05-30
41 7 OH2 75 3 M10 1.25 - 8 5.5 24 1PC 1 EX-SFT OH2 M10x1.25-L 09001727 26.99 SGD
Shipped after 2018-08-21
71 20 OH3 130 4 M27 3 - - - 45 1PC 1 EX-SFT OH3 M27x3-L 09001885 279.99 SGD
Shipped after 2018-05-31
63 17 OH3 115 4 M22 2.5 - - - 38 1PC 1 EX-SFT OH3 M22x2.5-L 09001842 169.99 SGD
Shipped after 2018-05-31
63 17 OH2 115 4 M22 1.5 - - - 38 1PC 1 EX-SFT OH2 M22x1.5-L 09001851 169.99 SGD
Shipped after 2018-05-31
48 10.5 OH2 88 3 M14 2 - - 8 30 1PC 1 EX-SFT OH2 M14x2-L 09001763 52.99 SGD
Shipped after 2018-05-30
66 19 OH3 120 4 M24 3 - - - 45 1PC 1 EX-SFT OH3 M24x3-L 09001867 199.99 SGD
Shipped after 2018-05-30
74 23 OH2 135 4 M30 1.5 - 20 - 48 1PC 1 EX-SFT OH2 M30x1.5-L 09001912 339.99 SGD
Shipped after 2018-05-31
55 14 OH2 100 4 M18 1.5 - - - 37 1PC 1 EX-SFT OH2 M18x1.5-L 09001815 91.99 SGD
Shipped after 2018-05-30
48 10.5 OH2 88 3 M14 1.5 - - 8 30 1PC 1 EX-SFT OH2 M14x1.5-L 09001772 50.99 SGD
Shipped after 2018-05-30
48 8.5 OH2 82 3 M12 1.5 - 9 6.5 29 1PC 1 EX-SFT OH2 M12x1.5-L 09001745 37.99 SGD
Shipped after 2018-05-30
24 5.5 OH2 60 3 M5 0.8 M4-M6 have potruding centers. 7 4.5 16 1PC 1 EX-SFT OH2 M5x0.8-L 09001684 13.99 SGD
In stock
29 6 OH2 62 3 M6 1 M4-M6 have potruding centers. 7 4.5 19 1PC 1 EX-SFT OH2 M6x1-L 09001693 16.99 SGD
In stock
37 6.2 OH2 70 3 M8 1.25 M4-M6 have potruding centers. 8 5 22 1PC 1 EX-SFT OH2 M8x1.25-L 09001702 20.99 SGD
In stock
41 7 OH2 75 3 M10 1.5 M4-M6 have potruding centers. 8 5.5 24 1PC 1 EX-SFT OH2 M10x1.5-L 09001711 26.99 SGD
In stock
48 8.5 OH2 82 3 M12 1.75 M4-M6 have potruding centers. 9 6.5 29 1PC 1 EX-SFT OH2 M12x1.75-L 09001736 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Working on a lathe
5
From Japan
On 2016-06-22 20:25:28
I was able to work on my impressions as normal.
This review is about item#09001815.
Processing of metal parts bag tap
4
From Japan
On 2015-05-10 14:06:39
Chips are discharged well
This review is about item#09001684.
One off bike parts production
5
From Japan
On 2013-05-14 21:27:56
You can cut well. Favorite and favorite.
This review is about item#09001702.
Reverse screw tap stand
5
From Japan
On 2012-06-12 21:18:28
Fetties continued to come out cleanly while keeping the groove. That's a good product.
This review is about item#09001702.

Related Products