Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HFS-15 Float Switch

Water Level
20 - 80mm telescopic
Clamp Mounting Width (mm)
41937
AS ONE Part Number
1-105-01
Power Supply (V)/Current (A)
AC100V/15A
Plug
3P type
Power Cord (m)
2.8
Maximum Temperature (degreeC)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HFS-15 09189372 -
Discontinued
[x]
ADD TO CART

Related Products