Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hot Plate

2.00 (1)
AS ONE Part Number
1-8939-06
Heater's storage capacity (W)
500
Material (top board)
Stainless steel (ceramic coating processing)
Plate Size (mm)
190x190
Main Part Dimension (mm)
210x280x125
Temperature Range (deg C)
380 - room temperature +5
Power (V)
AC100V 50/60Hz
Material (Body)
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPS-2000 09189923 359.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Warm to disassemble the machine
2
From Japan
On 2014-11-21 13:22:33
I wanted something that could set the temperature but could not do it
This review is about item#09189923.

Related Products

LMS

LMS