Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Heater

4.14 (7)
Power Density
0.6W/cm2
Lead Length (mm)
300
Tolerance Capacity
+/-10%
Rated Voltage (V)
AC100
...see all>
Product Options
ADD TO CART
Withstand Voltage Width (mm) Length (mm) AS ONE Part Number Insulation Resistance Value Scale (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Width (mm) Length (mm) AS ONE Part Number Insulation Resistance Value Scale (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500V / 1 minute 50 200 1-130-04 100Mohm or more / DC500V   1PC 1 50x200 09191673 62.99 SGD
In stock
1500V / 1 minute 100 100 1-131-02 100Mohm or more / DC500V   1PC 1 100x100 09191752 63.99 SGD
In stock
1500V / 1 minute 50 50 1-130-01 100Mohm or more / DC500V   1PC 1 50x50 09191646 56.99 SGD
In stock
Between the 1500V / 1min 100 500 1-131-10 100Mohm or more / DC500V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100x500 09191831 139.99 SGD
Shipped after 2018-04-27
Between the 1500V / 1min 50 150 1-130-03 100Mohm or more / DC500V   1PC 1 50x150 09191664 60.99 SGD
In stock
Between the 1500V / 1min 50 100 1-130-02 100Mohm or more / DC500V   1PC 1 50x100 09191655 60.99 SGD
In stock
- 200 250 1-133-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x250 09191987 139.99 SGD
Shipped after 2018-04-27
- 200 450 1-133-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x450 09192023 229.99 SGD
Shipped after 2018-05-28
- 250 50 1-134-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x50 09192041 109.99 SGD
Shipped after 2018-05-28
- 250 400 1-134-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x400 09192111 259.99 SGD
Shipped after 2018-05-28
- 250 450 1-134-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x450 09192127 299.99 SGD
Shipped after 2018-05-28
- 250 500 1-134-10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x500 09192136 309.99 SGD
Shipped after 2018-05-28
- 300 50 1-135-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x50 09192145 109.99 SGD
Shipped after 2018-05-28
- 300 100 1-135-02 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x100 09192154 129.99 SGD
Shipped after 2018-05-28
- 300 150 1-135-03 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x150 09192163 149.99 SGD
Shipped after 2018-05-28
- 300 200 1-135-04 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x200 09192172 159.99 SGD
Shipped after 2018-05-28
- 300 250 1-135-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x250 09192181 179.99 SGD
Shipped after 2018-05-28
1500 V / 1 min 200 200 1-133-04 100 Mohm or more / DC 500 V   1pc 1 200 x200 09191971 129.99 SGD
Shipped after 2018-05-01
- 200 300 1-133-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x300 09191996 169.99 SGD
Shipped after 2018-04-27
- 200 400 1-133-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x400 09192014 179.99 SGD
Shipped after 2018-05-28
- 200 500 1-133-10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x500 09192032 309.99 SGD
Shipped after 2018-04-27
- 250 100 1-134-02 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x100 09192057 119.99 SGD
Shipped after 2018-05-28
- 250 150 1-134-03 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x150 09192066 129.99 SGD
Shipped after 2018-05-28
- 250 200 1-134-04 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x200 09192075 149.99 SGD
Shipped after 2018-05-28
- 250 250 1-134-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x250 09192084 169.99 SGD
Shipped after 2018-05-28
- 250 300 1-134-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x300 09192093 179.99 SGD
Shipped after 2018-05-28
- 250 350 1-134-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 250 x350 09192102 229.99 SGD
Shipped after 2018-05-28
- 300 300 1-135-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x300 09192197 229.99 SGD
Shipped after 2018-05-28
- 300 350 1-135-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x350 09192206 299.99 SGD
Shipped after 2018-05-28
- 300 400 1-135-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x400 09192215 309.99 SGD
Shipped after 2018-04-27
- 300 450 1-135-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x450 09192224 319.99 SGD
Shipped after 2018-05-28
- 300 500 1-135-10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 300 x500 09192233 339.99 SGD
Shipped after 2018-05-28
- 200 100 1-133-02 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x100 09191953 119.99 SGD
Shipped after 2018-05-28
- 200 150 1-133-03 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x150 09191962 129.99 SGD
Shipped after 2018-05-28
- 200 50 1-133-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x50 09191944 109.99 SGD
Shipped after 2018-05-28
- 150 450 1-132-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x450 09191874 169.99 SGD
Shipped after 2018-05-28
- 150 500 1-132-10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x500 09191883 199.99 SGD
Shipped after 2018-05-28
- 150 200 1-132-04 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x200 09191926 129.99 SGD
Shipped after 2018-05-28
- 150 250 1-132-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x250 09191935 139.99 SGD
Shipped after 2018-05-28
- 50 500 1-130-10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x500 09191734 119.99 SGD
Shipped after 2018-04-27
1500 V / 1 min 100 200 1-131-04 100 Mohm or more / DC 500 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x200 09191777 109.99 SGD
Shipped after 2018-04-27
- 100 450 1-131-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x450 09191822 149.99 SGD
Shipped after 2018-05-28
1500V / 1 minute 150 150 1-132-03 100Mohm or more / DC500V   1PC 1 150x150 09191917 94.99 SGD
Shipped after 2018-05-07
- 50 250 1-130-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x250 09191682 88.99 SGD
Shipped after 2018-04-27
- 100 300 1-131-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x300 09191795 139.99 SGD
Shipped after 2018-04-27
- 100 400 1-131-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x400 09191813 139.99 SGD
Shipped after 2018-04-27
- 150 350 1-132-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x350 09191856 149.99 SGD
Shipped after 2018-05-28
- 150 400 1-132-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x400 09191865 159.99 SGD
Shipped after 2018-05-28
- 200 350 1-133-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200 x350 09192005 169.99 SGD
Shipped after 2018-05-28
- 50 350 1-130-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x350 09191707 129.99 SGD
Shipped after 2018-05-28
- 50 400 1-130-08 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x400 09191716 119.99 SGD
Shipped after 2018-05-28
- 100 250 1-131-05 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x250 09191786 119.99 SGD
Shipped after 2018-05-28
- 100 50 1-131-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x50 09191743 98.99 SGD
Shipped after 2018-05-28
- 100 350 1-131-07 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x350 09191804 139.99 SGD
Shipped after 2018-05-28
- 150 300 1-132-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x300 09191847 149.99 SGD
Shipped after 2018-05-28
- 50 300 1-130-06 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x300 09191691 109.99 SGD
Shipped after 2018-05-01
- 50 450 1-130-09 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 x450 09191725 119.99 SGD
Shipped after 2018-05-28
- 100 150 1-131-03 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 100 x150 09191761 119.99 SGD
Shipped after 2018-05-28
- 150 50 1-132-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x50 09191892 109.99 SGD
Shipped after 2018-05-28
- 150 100 1-132-02 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x100 09191901 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Warmth of working process
4
From Japan
On 2018-01-11 10:40:36
It is possible to deform, but a slightly soft one is easier to handle
This review is about item#9191664.
Heat retention
2
From Japan
On 2017-07-07 21:23:42
I want you to add a function that can easily adjust the temperature (OK also with the option)
This review is about item#9191655.
Pipeline heater
4
From Japan
On 2017-06-26 15:34:17
It is good that you can specify the size However, the delivery date will be fine. Product has no problem.
This review is about item#9191707.
Used for large air conditioner CFC charge
5
From Japan
On 2016-11-23 10:14:16
You can charge as soon as you use it by winding it in a cylinder with Freon gas charge and adjusting it with a temperature control controller.
This review is about item#9191734.
I thought about use as a temperature rise of aluminum pipe
4
From Japan
On 2015-08-03 19:55:43
Temperature rise immediately after energization, function is sufficient. However, it seems to be specifications to use at a bending radius of 15 mm or more (it is described on the delivered paper), and this should also be described in HP.
This review is about item#09191673.
As a heater application
5
From Japan
On 2015-03-20 13:55:24
Ideal for use as a heater application, I was able to use as I expected. It is the neck to get the delivery date. I want this to be resolved.
This review is about item#09191813.
Partial temperature hold
5
From Japan
On 2014-11-04 08:08:35
Purchased with price, ease of use. I am satisfied that I fully satisfied the function in my usage.
This review is about item#09191971.

Related Products