Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Heater, SUS316L, 100V

4.33 (3)
Precautions for Use
Please note that in detergents or chemicals of chlorine, the possibility of rust on the product is high.
Power Plug
Attached to
Dimension D (phi mm)
8
Cord Length (m)
2
Material
(SUS316L, finish electrolytic polishing) stainless
...see all>
Product Options
ADD TO CART
AS ONE Part Number Heater's storage capacity (W) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Heater's storage capacity (W) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8779-03 1000 120 110 230 1PC 1 ASNH-1110 09193545 -
Discontinued
[x]
1-8779-04 500 50 85 540 1PC 1 ASNH-1105L 09193554 -
Discontinued
[x]
1-8779-05 1000 100 75 610 1PC 1 AWNH-1110 09193563 -
Discontinued
[x]
1-8779-01 300 50 60 160 1PC 1 ASNH-1103 09193527 -
Discontinued
[x]
1-8779-02 500 50 85 185 1PC 1 ASNH-1105 09193536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bath insulation added No night boiler sound is useless.
5
From Japan
On 2016-02-02 16:29:00
Although it was dangerous at first touching the skin by putting it in the bathtub, it is safe and self-flowing work by direct winding with coil winding. (Bathmore broke and substitute filtration function is being used by another model while using the best filtration continuous operation) But, is anyone easy? I can not say.
This review is about item#09193536.
Boil water
3
From Japan
On 2014-03-16 21:59:04
good
This review is about item#09193563.
Heating keeping of cleaning liquid
5
From Japan
On 2013-05-16 20:39:16
Previously, I used things from other companies, but it was broken a million times and I changed it and saw it. Although I can not say anything because I just started using it, I hope that it can be used for a long time.
This review is about item#09193545.