Buy more than* S$200* and get FREE SHIPPING

Stainless steel pipe heater (A type for water-temperature controller set)

Dimension D (phi mm)
8.5
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Control Method Power (V) Capacity Heater Rating Dimension (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Control Method Power (V) Capacity Heater Rating Dimension (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 120 221 - - 1kW 100V 1kW - 1-8691-03   1pc 1 SWS1510 09193633 529.99 SGD
In stock
50 95 179 Temperature controller: ON / OFF control Temperature controller: AC 100 50/60 Hz 500W 100V 500W Temperature Controller: 66 x 210 x 33 1-8691-02 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SWS1505 09193624 529.99 SGD
Shipped after 2018-02-28
50 70 155 Temperature controller: ON / OFF control Temperature controller: AC 100 50/60 Hz 300W 100V 300W Temperature Controller: 66 x 210 x 33 1-8691-01 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SWS1503 09193615 529.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products