Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thermostat Heater Pipe

5.00 (3)
Lead Wire (m)
(With plug) 2
Temperature Control Range (deg C)
30 - 110
Voltage (V)
AC100 (single phase) 50/60Hz
Overall Length (mm)
550
...see all
Product Options
ADD TO CART
Heat Generation Density (W/cm2) AS ONE Part Number Power Consumption (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Generation Density (W/cm2) AS ONE Part Number Power Consumption (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-8024-01 1 1PC 1 TWTH-1110 09193642 -
Discontinued
[x]
2 1-8024-04 0.5 1PC 1 TWSH-1105 09193676 -
Discontinued
[x]
4 1-8024-03 1 1PC 1 TWSH-1110 09193667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It has tested same water temperature management of hydroponic cultivation for research.
5
From Japan
On 2014-01-20 17:50:32
Water temperature adjustment is the lowest 30 ° is a little high, setting temperature is a good more than 5 °.
This review is about item#09193676.
Epoxy resin Attameru for
5
From Japan
On 2013-11-18 22:05:25
Highest
This review is about item#09193676.
For the kettle for wiping winter of joint, it is also used to heat insulation of canned coffee
5
From Japan
On 2013-10-06 16:34:36
Most of the heater throw is mostly chrome-plated finish, but peel off the plating and to remove the deposited debris, products purchased to clean because it is made of stainless steel was purchased I think it will be better.
This review is about item#09193667.