Buy more than* S$200* and get FREE SHIPPING

Electric Stove

3.50 (2)
AS ONE Part Number
1-8514-01
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
289x208x93
Cord Length (m)
1.7
Power (V)
Single-phase 100V 50/60Hz 600W
Outside Dimension (mm)
289x208x93
Weight (kg)
1.5
Specification
Fire power 3 stage switching(Outside 300W, inside 300W, inside and outside 600W) spider with height adjustment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP-635(L) 09193895 82.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used for simple test.
3
From Japan
On 2015-04-26 15:07:40
Easy to use.
This review is about item#09193895.
To increase the temperature of the plating chemical
4
From Japan
On 2012-03-28 14:47:44
Easy to use, handy
This review is about item#09193895.