Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Cord Length (m) Power Consumption (W) Material (Body) Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Cord Length (m) Power Consumption (W) Material (Body) Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8029-01 290x220x85 1.7 600W Stainless steel (SUS430) 1.3 Height Control Spider 1PC 1 SK-65 09193904 -
[x]
- 300x322x100 About 1.8 1200 Stainless About 2.0 - 1PC 1 SK-1200 48827834 -
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
As a tool to heat during preparation of prototypes
5
From Japan
On 2016-02-15 13:32:13
Good with high power. However, it is hard to put on a lab jack. (The flat side is more convenient for the bottom side)
This review is about item#48827834.
heating
5
From Japan
On 2015-12-04 10:36:14
Convenient for tea bottle boiling which also serves as a heating 2 step switching function is convenient
This review is about item#48827834.
I am using it for heating smoked chips.
5
From Japan
On 2015-06-22 23:25:15
The heat quantity and shape (mainly height) are convenient for the performance of the smoking machine you are using now. I am overworked because it is used for business purposes, but durability and price are satisfied.
This review is about item#09193904.
Used for kettle
4
From Japan
On 2015-06-19 20:48:13
It was good
This review is about item#09193904.
Stove for smoker
5
From Japan
On 2015-06-12 06:04:37
It is used to smoke smoke chips, it is simple and easy to use and heat quantity is exactly good.
This review is about item#09193904.
Used when melting paraffin at work
4
From Japan
On 2014-09-09 13:10:30
Because it uses almost one day at the time of use, it considers it as a consumable item. Therefore it is better to be cheaper than durability.
This review is about item#09193904.
Used for food development.
5
From Japan
On 2014-02-25 07:47:59
The frame is solid and elegant, easy to adjust temperature by switching.
This review is about item#48827834.
Warm up the tea ceremony
5
From Japan
On 2014-01-21 09:41:04
I am satisfied with my desired product.
This review is about item#48827834.
Boil water for tea.
5
From Japan
On 2013-12-08 21:50:30
I used a salon heater so far, but refueling is annoying, it gets disappeared with a slight vibration when moving, re-ignition smells, re-ignition, such things are absolutely, very satisfied! It is!
This review is about item#48827834.
It burns acid to peel off the surface treatment
4
From Japan
On 2013-11-14 08:28:08
I think that it is reasonable for the price.
This review is about item#48827834.

Related Products