Buy more than* S$200* and get FREE SHIPPING

Three One Motor Option, Shaft

5.00 (2)
...see all>
Product Options
ADD TO CART
Material Dimensions (phi mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (phi mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS316) 50 1-7125-16   1PC 1 General-purpose stirring blade propeller R SUS with boss 09195347 23.89 SGD
Shipped after 2017-09-22
Stainless steel (SUS316) 60 1-7125-19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 General-purpose stirring blade butterfly SUS with boss 09195374 32.70 SGD
Shipped after 2017-09-29
Stainless steel (SUS316) 100 1-7125-15   1PC 1 For general-purpose stirring blade dragonfly SUS tip 09195331 58.46 SGD
Shipped after 2017-09-22
- - 1-7125-14   1PC 1 For general-purpose stirring blade turbine SUS tip 09195322 11.03 SGD
Shipped after 2017-09-25
Stainless steel (SUS316) 60 1-7125-13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 For general-purpose stirring blade butterfly SUS tip 09195313 15.92 SGD
Shipped after 2017-09-29
Stainless steel (SUS316) 38 1-7125-09   1PC 1 For general-purpose stirring blade fan SUS tip 09195277 5.44 SGD
In stock
- - 1-7125-34   1PC 1 Stirring blade SUS inclination paddle 10mm 09195523 149.90 SGD
Shipped after 2017-09-21
Stainless steel (SUS323) - 1-7125-36   1PC 1 Stirring blade SUS disparity 40mm 09195541 67.02 SGD
In stock
Stainless steel (SUS322) - 1-7125-35   1PC 1 Stirring blade SUS inclination paddle 120mm 09195532 169.90 SGD
In stock
- - 1-7125-33   1PC 1 Stirring blade SUS inclination paddle 80mm 09195514 129.90 SGD
Shipped after 2017-09-21
- - 1-7125-32   1PC 1 Stirring blade SUS inclination paddle 40mm 09195505 86.57 SGD
Shipped after 2017-09-22
Stainless steel (SUS316) - 1-7125-24   1PC 1 Stirring blade SUS disk turbine 40mm 09195426 69.40 SGD
Shipped after 2017-09-21
Stainless steel (SUS317) - 1-7125-27   1PC 1 Stirring blade SUS disk turbine 120mm 09195453 139.90 SGD
Shipped after 2017-09-21
Stainless steel (SUS316) - 1-7125-26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring blade SUS disk turbine 100mm 09195444 119.90 SGD
Shipped after 2017-09-21
Stainless steel (SUS316) 70 1-7125-12   1PC 1 For general-purpose stirring blade paddle cross R SUS tip 09195304 8.16 SGD
In stock
Stainless steel (SUS316) 70 1-7125-11   1PC 1 For general-purpose stirring blade soft cross SUS tip 09195295 13.08 SGD
Shipped after 2017-09-21
Stainless steel (SUS321) - 1-7125-31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring blade SUS blade turbine 80mm 09195496 98.23 SGD
Shipped after 2017-09-21
Stainless steel (SUS320) - 1-7125-30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring blade SUS blade turbine 40mm 09195487 67.01 SGD
Shipped after 2017-09-29
Stainless steel (SUS319) - 1-7125-29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring blade SUS curved disk turbine 80mm 09195471 129.90 SGD
Shipped after 2017-09-29
Stainless steel (SUS318) - 1-7125-28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring blade SUS curved disk turbine 40mm 09195462 85.31 SGD
Shipped after 2017-09-29
Stainless steel (SUS316) - 1-7125-25   1PC 1 Stirring blade SUS disk turbine 80mm 09195435 109.90 SGD
Shipped after 2017-09-21
Stainless steel (SUS316) 50 1-7125-10   1PC 1 For general-purpose stirring blade propeller R SUS tip 09195286 9.36 SGD
Shipped after 2017-09-21
- - 1-7125-08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Stirring shaft titanium 500mm 09195261 209.90 SGD
Shipped after 2017-09-29
Stainless steel (SUS316) - 1-7125-06   1PC 1 Stirring shaft SUS800mm 09195243 96.09 SGD
Shipped after 2017-09-22
- - 1-7125-05   1PC 1 Stirring shaft SUS700mm 09195234 81.91 SGD
Shipped after 2017-09-21
- - 1-7125-03   1PC 1 Stirring shaft SUS500mm 09195216 41.27 SGD
In stock
Stainless steel (SUS316) - 1-7125-07   1PC 1 Stirring shaft SUS1000mm 09195252 129.90 SGD
Shipped after 2017-09-22
- - 1-7125-23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 For general-purpose stirring blade turbine Ti tip 09195417 69.87 SGD
Shipped after 2017-09-29
Stainless steel (SUS316) 86 1-7125-20   1PC 1 General-purpose stirring winged turbine SUS boss 09195383 27.21 SGD
Shipped after 2017-09-22
Stainless steel (SUS316) 70 1-7125-17   1PC 1 General-purpose stirring blade soft cross SUS with boss 09195356 27.21 SGD
Shipped after 2017-09-22
Titanium 50 1-7125-21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 For general-purpose stirring blade propeller R Ti tip 09195392 35.90 SGD
Shipped after 2017-09-29
- - 1-7125-38   1PC 1 The clamp holder 09195566 24.18 SGD
Shipped after 2017-09-21
- - 1-7125-37   1PC 1 Stirring blade SUS disparity 80mm 09195557 95.69 SGD
In stock
- - 1-7125-04   1PC 1 Stirring shaft SUS600mm 09195225 55.14 SGD
Shipped after 2017-09-21
SUS316 - 1-7125-01   1PC 1 Stirring blade set FS-7 09195191 129.90 SGD
Shipped after 2017-09-22
- - 1-7125-02   1PC 1 Assembly stand CS 09195207 349.90 SGD
Shipped after 2017-09-21
Stainless steel (SUS316) 70 1-7125-18   1PC 1 General-purpose stirring blade paddle cross R SUS with boss 09195365 27.21 SGD
In stock
Titanium 70 1-7125-22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 For general-purpose stirring blade paddle cross R Ti tip 09195401 50.18 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Solution preparation
5
From Japan
On 2017-09-06 14:46:08
It is user-friendly. Moreover, the finish of the product is beautiful and it has reliability also in quality.
This review is about item#9195216.
Experiment
5
From Japan
On 2015-05-27 15:08:45
The price is perfect.
This review is about item#09195532.

Related Products