Buy more than* S$200* and get FREE SHIPPING

Swizzle Stick, SUS304

4.00 (1)
Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Diameter x Length L (phi mmxmm) Length (mm) Material AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length L (phi mmxmm) Length (mm) Material AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi8x600 600 Stainless steel (SUS304) 1-212-07 1PC 1 - 09196345 39.99 SGD
In stock
phi8x450 450 Stainless steel (SUS304) 1-212-06 1PC 1 - 09196336 21.99 SGD
In stock
phi8x300 300 Stainless (SUS304) 1-212-05 1PC 1 - 09196327 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To unravel noodles
4
From Japan
On 2018-02-01 08:35:07
It was awesome if there were 2 thin pies already ... Well how about something?
This review is about item#09196327.

Related Products