Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Diameter (phi mm) Length (mm) Material AS ONE Part Number Diameter (phi) x Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Length (mm) Material AS ONE Part Number Diameter (phi) x Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15 Fluorine resin (PTFE) 1-4206-02 phi5x15 1PC 1 1-4206-02 09203607 2.99 SGD
In stock
4 10 Fluorine resin (PTFE) 1-4206-01 phi4x10 1PC 1 1-4206-01 09203591 2.99 SGD
In stock
8 35 Fluorine resin (PTFE) 1-4206-06 phi8x35 1PC 1 1-4206-06 09203643 4.99 SGD
In stock
8 60 Fluorine resin (PTFE) 1-4206-11 phi8x60 1PC 1 1-4206-11 09203695 12.99 SGD
In stock
8 45 Fluorine resin (PTFE) 1-4206-08 phi8x45 1PC 1 1-4206-08 09203661 4.99 SGD
In stock
8 55 Fluorine resin (PTFE) 1-4206-10 phi8x55 1PC 1 1-4206-10 09203686 7.99 SGD
In stock
- 70 Fluorine resin (PTFE) 1-4206-12 phi10x70 1PC 1 1-4206-12 09203704 13.99 SGD
In stock
7 20 Fluoro-resin (PTFE) 1-4206-03 phi 7 X 20 1PC 1 1-4206-03 09203616 2.99 SGD
In stock
8 25 Fluoro-resin (PTFE) 1-4206-04 phi8x25 1PC 1 1-4206-04 09203625 3.99 SGD
In stock
8 30 Fluoro-resin (PTFE) 1-4206-05 phi8x30 1PC 1 1-4206-05 09203634 3.99 SGD
In stock
8 40 Fluoro-resin (PTFE) 1-4206-07 phi8x40 1PC 1 1-4206-07 09203652 4.99 SGD
In stock
8 50 Fluoro-resin (PTFE) 1-4206-09 phi8 x 50 1PC 1 1-4206-09 09203677 4.99 SGD
In stock
10 80 Fluoro-resin (PTFE) 1-4206-13 phi10x80 1PC 1 1-4206-13 09203713 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For stirring experiment
5
From Japan
On 2017-03-27 16:39:58
unused. Preliminary observation of rotatability with a magnetic stirrer.
This review is about item#9203634.
Beaker prototype
5
From Japan
On 2016-04-18 00:27:06
I think that it is suitable for 50 ml, 100 ml beaker. I think that it can be used even in a 200 ml beaker. When it becomes 300 ml beaker or more, stirring efficiency will increase for 40 mm length and 50 mm length. However, if the length is too close to the diameter of the beaker, the rotation will not be smooth and the stirring efficiency will be lower, so be careful.
This review is about item#09203634.
Used for stirring in brine electrolysis beaker test
5
From Japan
On 2014-07-04 15:34:07
As a electrolytic cell, we used a 7 L aquarium for goldfish polystyrol. Set the temperature to 50 ° C and stir with a 8φ X 50 L rotor. It was confirmed that the fine bubbles (hydrogen and oxygen) generated in the electrode were dispersed throughout and well agitated. However, after the end of the experiment, a circle of concentric circle scratches was formed at the position where the rotor at the bottom of the container was rotating. It is not the rotor's responsibility because the material of the aquarium is a problem, but it was the point I noticed. For example, it may be good to lay a "cushion" under the rotor.
This review is about item#09203634.
Agitation of liquid agent
5
From Japan
On 2014-04-18 16:57:46
It was very good
This review is about item#09203616.
Stirring process of soil analysis
2
From Japan
On 2014-04-07 14:10:26
Although there is no problem with respect to magnetic force, the coating on the surface was easily scraped off during the use process, and this floating material was generated in the water and I was in trouble.
This review is about item#09203652.
Agitation of chemicals
5
From Japan
On 2014-03-16 15:49:20
I am satisfied with using it without problems.
This review is about item#09203591.
Used for stirring dyes
5
From Japan
On 2013-10-28 16:50:49
It can be used without problems. Since the price is cheap, I bought it to be free shipping together with other items. Monotaro is saved because there are many goods.
This review is about item#09203625.

Related Products