Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cartridge water purifier G

Caution
* Electrical conductivity meter (water quality meter), resin cylinder (housing), filter is not included., This product is manufactured in Japanese standards. Please check the specification before you order., * Electrical conductivity meter (water quality meter), resin cylinder (housing), filter is not included., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Water for washing, water for general analysis, water for humidifier, water for reagent preparation, make-up water for battery, etc. It is used in electrical machinery / precision equipment, automobile / machinery, food / beverage, medicine / cosmetics, sc, Water for washing, water for general analysis, water for humidifier, water for reagent preparation, make-up water for battery, etc. It is used in electrical machinery / precision equipment, automobile / machinery, food / beverage, medicine / cosmetics, sc
Water Sampling Total Amount (L/cycle)
About 3800 L
Operating Mass (kg)
38
AS ONE Part Number
1-3176-04
Bottom Diameter (mm)
320
Dimension E (phi mm)
320
Dimension A (mm phi)
212
Ion Exchange Resin (L)
Amberlite MB-2: 20 in
Cylinder Diameter x Height (phi mm x mm)
212x929
Standard Flow Rate (L/h)
100-400
Maximum Working Pressure (kgf/cm2)
3.5
Dimensions C (mm)
929
Dimensions B (mm)
911
Dimensions D (mm)
200
TRUSCO Part Number
455-5236
Accessories
Water supply hose / pure water hose 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 G-20C 09215114 1,899.99 SGD
Shipped after 2018-06-21
ADD TO CART