Buy more than* S$200* and get FREE SHIPPING

Portable Water Purifier, Deionizer

5.00 (1)
Using Water Temperature (degree c)
2 to 40deg C
Water Pressure Resistance (kg /cm2)
5
Water Sampling Water Quality (Mohm)
15 to 17.5 (in general tap water)
Obtaining Water Amount
8L/h
AS ONE Part Number
1-5733-01
Dimension (mm)
410x130x360
Set Contents
(Mix) x2, hose nipple (PT1 / 4inchxphi4mm), water injection volume adjustment needle valve, triple mounting bracket, transparent housing x3, activated carbon filter (AF-117), ion exchange filter 1/4 in. tube x1m, received water for 1/4 in. tube x1m, receiv
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-2 09215193 469.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of cleaning solution
5
From Japan
On 2018-04-01 18:23:20
Until ultra pure water is not necessary condition, so this cheapness and ease of use are satisfactory.
This review is about item#9215193.

Related Products