Buy more than* S$200* and get FREE SHIPPING

Active Charcoal Paper Cartridge Filter

Compatible Housings Size
10 inches
AS ONE Part Number
1-387-01
Maximum Temperature (Degree C)
38
Flow Rate (L/min)
4 - 7/1 book (2kg/cm 2 Normal water pressure)
Body Size (phi mm)
70
Filtration Pricision (microm)
5
Bore Diameter (phi mm)
26
Overall Length (mm)
248
Material
Case: PE, end gasket: Santoprene, prefilter post filter: cellulose fiber, fiber melamine
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09221021 68.30 SGD
In stock
ADD TO CART

Related Products