Buy more than* S$200* and get FREE SHIPPING

Filter Housing

5.00 (2)
Size (mm)
phi115x302
Maximum Working Pressure (kgf/cm2)
5
...see all>
Product Options
ADD TO CART
Connection Diameter Using Water Temperature (degree c) AS ONE Part Number Materials (cap) Model Number Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Using Water Temperature (degree c) AS ONE Part Number Materials (cap) Model Number Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1/4 2 - 40 1-5740-02 PP (polypropylene) Transparent 1/4PT Styrene acrylonitrile 1PC 1 Transparent1/4PT 09221046 50.99 SGD
In stock
PT1/2 2 - 40 1-5740-01 PP (polypropylene) Transparent 1/2PT Styrene acrylonitrile 1PC 1 Transparent1/2PT 09221037 62.99 SGD
In stock
PT1/4 2-40 1-5740-04 - - - 1pc 1 white 1/4 PT 09221064 52.99 SGD
Shipped after 2018-07-03
PT1/2 2-40 1-5740-03 - - - 1pc 1 white 1/2 PT 09221055 59.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal filter for well water
5
From Japan
On 2012-03-31 21:16:28
I like the robustness that can be used safely with general tap water pressure. Because nipple is unnecessary, I hope that you can buy it cheaply even for that amount.
This review is about item#09221037.
Purification of tap water
5
From Japan
On 2011-03-08 11:34:24
There is a very clear purification capability.
This review is about item#09221037.

Related Products