Buy more than* S$200* and get FREE SHIPPING

RO Membrane Filter, Replacement

Caution
Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) ., Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) .
Size (mm)
phi50x280
Maximum Working Pressure (MPa)
0.8
Dimension (phi x Height H) (mm)
50x280
Operating Temperature Range (deg C)
2 to 40
Caution
In the case of tap water, activated carbon filter is necessary to the inlet port of this device.(Not required for well water)
Specification
Replacement RO Filter
...see all>
Product Options
ADD TO CART
Type Production Volume (L/day) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Production Volume (L/day) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 1-5734-01 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM50 09221247 149.99 SGD
Shipped after 2018-04-26
Replacement RO membrane filter 350 1-5734-02   1PC 1 RM75 09221256 169.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products