Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bag Filter with String

5.00 (1)
Air Permeability
10cm 3 / 2 sec
Fabric Thickness (mm)
1.1
AS ONE Part Number
1-5853-12
Size (mm)
phi100x300
Model Number
NHF-02
Type
TR2027S flannel (brushed textile goods)
Thickness (mm)
1.1
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NHF-02 34615183 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air purge filter
5
From Japan
On 2017-09-08 14:42:45
I was troubled with the entry of dust. Perfectly, I felt that I found something just right, but the impact on control equipment is now to be improved.
This review is about item#34615183.

Related Products