Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Cotton Wadding (g) Adjustable Waist Circumference (cm) Compatible Height (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Size Alteration Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Cotton Wadding (g) Adjustable Waist Circumference (cm) Compatible Height (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Size Alteration Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70 94 to 104 175 to 185 80 to 128 82 Table land / polyester 100 3L - Wine 1PC 1 #2516 09199425 31.99 SGD
Shipped after 2018-01-26
- 70 72 to 80 160 to 170 66 to 110 73 Table land / polyester 100 M - Wine 1PC 1 #2516 09199391 41.99 SGD
Shipped after 2018-01-26
- 70 78 to 88 170 to 180 70 to 114 77 Table land / polyester 100 L - Wine 1PC 1 #2516 09199407 31.99 SGD
Shipped after 2018-01-26
- 70 72 - 80 160 - 170 66 - 110 73 - M Not possible Charcoal gray 1PC 1 #2516 09199531 29.99 SGD
Shipped after 2018-01-22
- 70 86 - 96 175 - 185 74 - 120 80 - LL Not possible Charcoal gray 1PC 1 #2516 09199556 29.99 SGD
Shipped after 2018-01-22
No hemming - 86 - 96 175 - 185 74 - 120 80 - LL - Wine 1PC 1 #2516 09199416 27.99 SGD
Shipped after 2018-01-26
No hemming - 72 - 80 160 - 170 66 - 110 73 - M - Navy 1PC 1 #2516 09199434 29.99 SGD
Shipped after 2018-01-22
No hemming - 78 - 88 170 - 180 70 - 114 77 - L - Navy 1PC 1 #2516 09199443 -
Discontinued
[x]
No hemming - 86 - 96 175 - 185 74 - 120 80 - LL - Navy 1PC 1 #2516 09199452 27.99 SGD
Shipped after 2018-01-22
No hemming - 94 - 104 175 - 185 80 - 128 82 - 3L - Navy 1PC 1 #2516 09199461 -
Discontinued
[x]
No hemming - 102 - 126 180 - 185 86 - 134 83 - 4L - Navy 1PC 1 #2516 09199477 31.99 SGD
Shipped after 2018-01-22
No hemming - 78 - 88 170 - 180 70 - 114 77 - L - Charcoal gray 1PC 1 #2516 09199547 -
Discontinued
[x]
No hemming - 94 - 104 175 - 185 80 - 128 82 - 3L - Charcoal gray 1PC 1 #2516 09199565 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When riding a motorcycle
4
From Japan
On 2015-11-24 09:54:12
Soldier pants have risen considerably, so this time I bought this one. I wear it without problems. Wine color is a bit tough for me.
This review is about item#09199461.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:27:06
I felt it was a thin fabric, but it is warm, like a pruning of a garden tree, it is ideal for moving a hand while standing. I bought another one for washing.
This review is about item#09199434.
I will use it to ride a motorcycle and avoid cold winds in the morning.
2
From Japan
On 2013-12-22 15:33:07
Although it can prevent the wind to some extent, the cold wind of the morning cold weather passes through.
This review is about item#09199461.

Related Products