Buy more than* S$200* and get FREE SHIPPING

Inverter Freqrol-E700 Series

4.85 (13)
Frequency Tolerance
+/-5%
...see all>
Product Options
ADD TO CART
Elevation (m) Power Capacity (kVA) Power Cooling System Capacity (kW) Torque Boost Storage Temperature (DegreeC) Rated Input AC Voltage (V) Ambient Humidity (% RH) Output Rating Capacity (kVA) Protection Structure (JEM1030) Output Rating Current (Standard) (A) AC Voltage Tolerance (V) Ambient Temperature (Degree C) Outer Dimensions (Width W x Height H x Depth D) (mm) Output Voltage (V) Vibration (m/s2) Frequency Range (Hz) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elevation (m) Power Capacity (kVA) Power Cooling System Capacity (kW) Torque Boost Storage Temperature (DegreeC) Rated Input AC Voltage (V) Ambient Humidity (% RH) Output Rating Capacity (kVA) Protection Structure (JEM1030) Output Rating Current (Standard) (A) AC Voltage Tolerance (V) Ambient Temperature (Degree C) Outer Dimensions (Width W x Height H x Depth D) (mm) Output Voltage (V) Vibration (m/s2) Frequency Range (Hz) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 - - 15 - -20-+65 - - 23.9 - 60 170-264(50Hz/60Hz) - 220x260x190 - - 0.2-400 9.0 1pc 1 FR-E720-15K 09199741 1,719.99 SGD
In stock
- 20 - - 11 - -20-+65 - - 18.7 - 47 170-264(50Hz/60Hz) - 220x260x190 - - 0.2-400 9.0 1pc 1 FR-E720-11K 09199732 1,589.99 SGD
In stock
Below 1000 above sea level 0.4 3-PHASE 200 V Self-cooling 0.1 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 0.3 Closed form (IP20) 0.8 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 68x128x80.5 3-Phase 200-240 5.9 Below 0.2 - 400 0.5 1PC 1 FR-E720-0.1K 09199653 219.99 SGD
In stock
Below 1000 m above sea level 0.8 3 phase 200V Self-cooling 0.2 Manual Operation -20 - +65 3 phases 200-240 (50Hz /60 Hz) 90 Or less (no condensation) 0.6 Closed form (IP20) 1.5 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 68x128x80.5 3 phases 200-240 5.9 or less 0.2 - 400 0.5 1PC 1 FR-E720-0.2K 09199662 239.99 SGD
In stock
Below 1000 above sea level 1.5 3-PHASE 200 V Self-cooling 0.4 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 1.2 Closed form (IP20) 3 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 68x128x112.5 3-Phase 200-240 5.9 Below 0.2 - 400 0.7 1PC 1 FR-E720-0.4K 09199671 259.99 SGD
In stock
Below 1000 above sea level 2.5 3-PHASE 200 V Self-cooling 0.75 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 2 Closed form (IP20) 5 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 68x128x132.5 3-Phase 200-240 5.9 Below 0.2 - 400 1 1PC 1 FR-E720-0.75K 09199687 309.99 SGD
In stock
Below 1000 m above sea level 4.5 3 phase 200V Forced air cooling 1.5 Manual Operation -20 - +65 3 phases 200-240 (50Hz /60 Hz) 90 Or less (no condensation) 3.2 Closed form (IP20) 8 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 108x128x135.5 3 phases 200-240 5.9 or less 0.2 - 400 1.4 1PC 1 FR-E720-1.5K 09199696 389.99 SGD
In stock
Below 1000 above sea level 9 3-PHASE 200 V Forced air cooling 3.7 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 7 Closed form (IP20) 17.5 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 170x128x142.5 3-Phase 200-240 5.9 Below 0.2 - 400 1.7 1PC 1 FR-E720-3.7K 09199705 569.99 SGD
In stock
Below 1000 above sea level 12 3-PHASE 200 V Forced air cooling 5.5 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 9.5 Closed form (IP20) 24 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 180x260x165 3-Phase 200-240 5.9 Below 0.2 - 400 4.3 1PC 1 FR-E720-5.5K 09199714 1,029.99 SGD
In stock
Below 1000 above sea level 17 3-PHASE 200 V Forced air cooling 7.5 Manual -20 - +65 3-Phase 200-240v (50 Hz/60 Hz) 90 Or less (no condensation) 13.1 Closed form (IP20) 33 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 180x260x165 3-Phase 200-240 5.9 Below 0.2 - 400 4.3 1PC 1 FR-E720-7.5K 09199723 1,139.99 SGD
In stock
Below 1000 m above sea level 5.5 3 phase 200V Forced air cooling 2.2 Manual Operation -20 - +65 3 phases 200-240 (50Hz /60 Hz) 90 Or less (no condensation) 4.4 Closed form (IP20) 11 170 - 264(50Hz/60Hz) -10 to +50 (there should be no freeze) 108x128x135.5 3 phases 200-240 5.9 or less 0.2 - 400 1.4 1PC 1 FR-E720-2.2K 09199757 479.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Machine rotation speed adjustment, used to decelerate to a constant number of revolutions
5
From Japan
On 2017-12-06 19:47:01
It is very good to be able to quickly adjust the setting and output frequency change with the dial type. It is an excellent item that can be used for anything with multi-function, such as three-speed shift operation. It is a waste point to use at constant speed operation. Just in the bundled instruction manual (basics), I have written that all the explanation of parameter 79 is not put on, but I do not understand it although it is variously written. I think that there is improvement only there.
This review is about item#9199714.
Control of industrial water distribution pump
5
From Japan
On 2017-02-22 10:20:10
Inverter control is best for suppressing the Wah-timer hammer phenomenon. Because the control wiring is thin, dedicated terminals are required for installation.
This review is about item#9199696.
control panel
5
From Japan
On 2016-12-07 19:00:02
Other company, agency, I searched variously but I was waiting for more than a month in Kumamoto earthquake Disaster monoterrow Immediately shipping OK It is strange It seems that the search order is the best from the next time. Thank you very much.
This review is about item#9199696.
Welding can
5
From Japan
On 2016-11-01 15:23:02
I am using it as a ventilator but I can freely change the number of revolutions, so I like it very efficiently.
This review is about item#9199687.
New facility
5
From Japan
On 2016-09-29 16:11:27
When I heard the deadline to a trading company, I answered that it was 3 months. If you search on the net, your company will display it, the notation of shipping on that day. Immediate purchase, thanks to you, the delivery date was able to be kept. Thank you.
This review is about item#9199662.
For replacement with a malfunctioning item in the switchboard
5
From Japan
On 2016-07-06 16:25:00
As it was replaced with a malfunctioning item, it was easy to do. I am satisfied.
This review is about item#09199687.
Machine maintenance
4
From Japan
On 2016-05-19 01:52:49
The impression used is good. Please ask manufacturers to specify the commodity of substitution in more detail. We have difficulty in selecting alternative products.
This review is about item#09199687.
compressor
5
From Japan
On 2015-11-16 17:44:07
The three phase compressor I got is the best that I can use it for home single phase 100V. I think the compressor I currently use sounds loud and I think that the inconvenience to the neighbors was troubled.
This review is about item#09199653.
Speed ​​adjustment of belt conveyor
5
From Japan
On 2015-09-21 17:49:15
The frequency change is easier to use than the previous product.
This review is about item#09199671.
To machine tool motor
5
From Japan
On 2015-04-04 16:38:00
Both price and usability are reasonable and satisfying
This review is about item#09199687.

Related Products