Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number Material (String) String Length (mm) Body Material (Body) Form Color Dimension (mm) Dimension D (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number Material (String) String Length (mm) Body Material (Body) Form Color Dimension (mm) Dimension D (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 220 - - - White - - - 1Bag(20Sheet) 1 KFP-4570HLW 86831491 11.66 SGD
Shipped after 2017-05-30
- - - 120 - - - Red - - - 1Bag(20Sheet) 1 KF-3HR 86831473 6.18 SGD
Shipped after 2017-05-30
- - - 120 - - - White - - - 1Bag(20Sheet) 1 KF-3HW 86831482 6.18 SGD
Shipped after 2017-05-30
- 390-8526 KURALON 220 White S-PVC Corner Type - - - 1-2561 1Bag(10Sheet) 1 KF-4570HLW 09199942 13.25 SGD
Shipped after 2017-05-30
220 (reference value) - KURALON 220 White S-PVC Oval gold coin - - - - 1Bag(20Sheet) 1 KF-3040HLW 09199854 9.90 SGD
Shipped after 2017-05-30
120 (reference value) - KURALON 120 White S-PVC Round shape - - 25 (reference value) - 1Bag(20Sheet) 1 KF-25HW 09199845 4.93 SGD
In stock
- - KURALON 120 White S-PVC Oval - 10x20 (reference value) - - 1Bag(20Sheet) 1 KF-1020HW 09199766 3.55 SGD
In stock
120 (reference value) - KURALON 120 White S-PVC Square - 30x50 (reference value) - - 1Bag(10Sheet) 1 KF-3050HW 09199881 3.58 SGD
Shipped after 2017-05-30
- - KURALON 120 White S-PVC Quadrangle - - - - 1Bag(20Sheet) 1 KF-4HW 09199967 6.18 SGD
Shipped after 2017-05-30
220 (reference value) 390-8445 KURALON 220 White S-PVC Round Type - - - 1-2561 1Bag(20Sheet) 1 KF-20HLW 09199811 6.55 SGD
Shipped after 2017-05-30
220 (reference value) 390-8461 KURALON 220 White S-PVC Round Type - - - 1-2561 1Bag(20Sheet) 1 KF-25HLW 09199836 6.92 SGD
Shipped after 2017-05-30
220 (reference value) - KURALON 220 White S-PVC Oval gold coin - - - - 1Bag(20Sheet) 1 KF-2030HLW 09199793 7.76 SGD
Shipped after 2017-05-30
220 (reference value) 390-8429 KURALON 220 White S-PVC Corner Type - - - 1-2561 1Bag(20Sheet) 1 KF-1HLW 09199775 6.55 SGD
Shipped after 2017-05-30
220 (reference value) - KURALON 220 White S-PVC Oval gold coin - - - - 1Bag(20Sheet) 1 KF-3755HLW 09199924 9.90 SGD
Shipped after 2017-05-30
120 (reference value) - KURALON 120 White S-PVC Oval gold coin - - - - 1Bag(20Sheet) 1 KF-3040HW 09199863 7.12 SGD
In stock
220 (reference value) 390-8500 KURALON 220 White S-PVC Round Type - - - 1-2561 1Bag(20Sheet) 1 KF-30HLW 09199897 8.14 SGD
Shipped after 2017-05-30
120 (reference value) - KURALON 160 White S-PVC Round Type - - 35 - 1Bag(20Sheet) 1 KF-35HW 09199915 9.76 SGD
Shipped after 2017-05-30
120 (reference value) 390-8453 KURALON 120 White S-PVC Round Type - - - 1-2561 1Bag(20Sheet) 1 KF-20HW 09199827 3.73 SGD
In stock
- - KURALON 120 White S-PVC Quadrangle - - - - 1Bag(20Sheet) 1 KF-4HR 09199951 6.18 SGD
Shipped after 2017-05-30
120 (reference value) - KURALON 120 White S-PVC Oval gold coin - - - - 1Bag(20Sheet) 1 KF-3755HW 09199933 8.87 SGD
Shipped after 2017-05-30
220 (reference value) 390-8488 KURALON 220 White S-PVC Corner Type - - - 1-2561 1Bag(10Sheet) 1 KF-3050HLW 09199872 6.70 SGD
Shipped after 2017-05-30
120 (reference value) 390-8437 Vinylon 120 White S-PVC Square-shaped - 15 x 43 (Reference value) - - 1Bag(20Sheet) 1 KF-1HW 09199784 4.34 SGD
In stock
120 (reference value) 390-8518 Vinylon 120 White S-PVC Round shape - phi 30 (REFERENCE VALUE) 30 (reference value) - 1Bag(20Sheet) 1 KF-30HW 09199906 5.12 SGD
In stock
120 (reference value) - Vinylon 120 White S-PVC Oval - 20 X 30 (reference value) - - 1Bag(20Sheet) 1 KF-2030HW 09199802 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-06 17:11:35
This firm satisfied with the goods.
This review is about item#09199784.
Line name tag
5
From Japan
On 2015-09-01 18:52:58
In reasonable size, it was easy to use.
This review is about item#09199881.
As a name tag to describe the destination of the cable
3
From Japan
On 2015-04-06 09:36:15
Just because it was the size you want to use. KF-2030HW-T also tried to purchase, but was the same quantity of the same commodity. It is better there was a display, such as recommending a cheaper because the difference in price is not known.
This review is about item#09199802.
Cable of the destination display, etc.
3
From Japan
On 2015-03-29 15:30:18
Since you purchased a little smaller next time will buy the degree to read easier.
This review is about item#09199766.
Light repair work of rental housing
5
From Japan
On 2014-05-28 15:47:35
It is what I am allowed to purchase various finely thing that you are using for the repair of rental housing to management. We are allowed to come in handy.
This review is about item#09199784.

Related Products