Buy more than* S$200* and get FREE SHIPPING

One-Touch Color F

4.75 (4)
Purpose
Clear statement, notes, or memo of electric routes
Material (String)
S-PVC
Body
White
Material (Body)
S-PVC
...see all>
Product Options
ADD TO CART
Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number String Length (mm) Form Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number String Length (mm) Form Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-2561 390-8551 200 Round Type - 1Bag(20Sheet) 1 KFY-20LW 09199994 5.99 SGD
Shipped after 2018-05-02
- 1-2561 390-8577 200 Round Type - 1Bag(20Sheet) 1 KFY-25LW 09200012 8.99 SGD
Shipped after 2018-05-01
- 1-2561 390-8593 200 Round Type phi30 (reference value) 1Bag(20Sheet) 1 KFY-30LW 09200046 5.99 SGD
In stock
20 (reference value) - 390-8569 100 Round type phi 20 (REFERENCE VALUE) 1Bag(20Sheet) 1 KFY-20W 09200003 3.99 SGD
In stock
25 (reference value) - 390-8585 100 Round type phi 25 (REFERENCE VALUE) 1Bag(20Sheet) 1 KFY-25W 09200021 4.99 SGD
In stock
30 (reference value) - 390-8607 100 Round type phi 30 (reference value) 1Bag(20Sheet) 1 KFY-30W 09200055 5.99 SGD
In stock
- - - 100 Oval 10 X 20 (reference value) 1Bag(20Sheet) 1 KFY-1020W 09199976 3.99 SGD
In stock
- - - 200 Oval 20 X 30 (reference value) 1Bag(20Sheet) 1 KFY-2030LW 09199985 5.99 SGD
In stock
- - - 200 Oval 30 X 40 (reference value) 1Bag(20Sheet) 1 KFY-3040LW 09200037 7.99 SGD
In stock
- - - 100 Oval 37 X 55 (reference value) 1Bag(10Sheet) 1 KFY-3755W 09200064 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for identification management of wiring of OA equipment.
4
From Japan
On 2016-05-18 09:08:00
It is just good as a marking without any discomfort.
This review is about item#09200021.
Wiring sorting, marking
5
From Japan
On 2014-09-20 17:38:54
It is not dealt with in the house center much. At the finally found home center, it was nearly double the price of OEM of this, I am happy to buy it with a monotaro. It is soft and easy to use anyway.
This review is about item#09199985.
The internal Lun cable is connected to the switching Hub, but it is attached to the connector part.
5
From Japan
On 2014-07-18 14:28:16
It is convenient to know the connection destination at a glance.
This review is about item#09200003.
Mounting on both ends of the connecting cable of personal computer and peripheral equipment
5
From Japan
On 2008-01-03 23:48:46
Even though I arrange cables inside and outside the PC, I tried to attach a name tag in various ways, because I was not sure which one is something, but this item I finally met was finally the most convenient and became a standard. There is no doubt that you will be pleased if you are in a PC shop or PC related corner. In addition, when writing, it is not aqueous but an oil marker.
This review is about item#09200021.

Related Products