Buy more than* S$200* and get FREE SHIPPING

CD Pipe Connector, GS Type

Nominal Designation of Screw
PF1/2
Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Dimension d (phi mm)
15.7
Material (Body)
ABS
Color
Orange
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Application
For connection between a box and CD rolls.
...see all
Product Options
ADD TO CART
Dimension t (mm) Compatible Tube Dimension L2 (mm) Dimention D1 (phimm) Dimension L1 (mm) Dimensions L (mm) Dimention D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Compatible Tube Dimension L2 (mm) Dimention D1 (phimm) Dimension L1 (mm) Dimensions L (mm) Dimention D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- CD single layer corrugated tube 14 28.6 26.9 26.6 42.6 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 CDK-14GS 09200371 7.96 SGD
Shipped after 2017-01-30
1.0 (minimum value) CD single layer corrugated pipe 16 31.1 28.4 28.9 45.1 Body :30.0 Nut :30.0   1Bag(10PC) 1 CDK-16GS 09200396 9.10 SGD
In stock
ADD TO CART

Related Products