Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)
Specific Lengths (m)
30
Material (Hose)
Main Material: special polyurethane reinforcing material: polyester yarn
Working Pressure (MPa)
0 to 1.5
Operating Temperature Range (deg C)
-20 to 60
Color
Blue
...see all>
Product Options
ADD TO CART
Clasp Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clasp Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket+plug 8.3x12.5 1PC 1 HD-830B-SB 09200965 489.99 SGD
In stock
Seo socket + plug 6.3x10 1PC 1 HD-630B-SB 09200956 429.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products