Buy more than* S$200* and get FREE SHIPPING

Hand Magnet Attachment-And-Detachment Type With Casters

3.22 (9)
Caster
Included
Weight (g)
1096
Overall Length (mm)
715, 1015 (2-Stage stretch)
Width (mm)
320
Material
Aluminum, ABS resin
TRUSCO Part Number
330-6372
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73556 09202356 98.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Cleaning of powder shaved the cast iron casting parts
5
From Japan
On 2016-05-24 16:47:40
Until now, for the cleaning, but was primarily the stomach with a broom, was in trouble because the dust stand. Light and it is easy to use, but the screw is no longer in a few days rather than strength.
This review is about item#09202356.
Mainly cleaning of the iron-based facet of general-purpose lathe
5
From Japan
On 2015-12-12 23:08:33
It is very convenient. I was cleaning with a broom and dustpan to this. But it should put the dustpan had again sprinkle hooked on broom. This magnet caster, to take comfortably, is welcome. Place of the wire handle is broken like the other people pointed out will be turned off. Brazing of wax to drum portion of the wire is broken from the portion soaked. The broom once use it, you can not return. It is far more efficient.
This review is about item#09202356.
Cleaning of iron powder
5
From Japan
On 2014-07-15 15:46:43
I think that to say that for the price. Will habit It was about 40,000 yen when it was purchased before, the price is also It's affordable, it can recommend
This review is about item#09202356.
Cleaning of lathe chips
4
From Japan
On 2014-07-07 11:15:58
In about a year ago, compared to other manufacturers, it was purchased in good price and usability. At first, with the anxiety in durability, such as price and materials were purchased in the "useless source", there is also durable than I thought I bought two additional time. There is no particular improvements, but if a wide part of a little more head, I think it is made possible a wide range of cleaning.
This review is about item#09202356.
Iron powder cleaning
1
From Japan
On 2013-12-11 20:54:21
We changed to the product different broken a three-piece eyes. Do not buy again
I used every day to pick up the chips fell on the floor of the lathe factory.
1
From Japan
On 2011-05-27 08:46:31
The idea is I think a very good break After all. In 3 months broken in a month, "but it does not repair" Once the inquiry once again bought was, but still three months to buy It was broken. I think that not-class in Japan in the "cheap and nasty". The new time is a pity only really convenient try using.
This review is about item#09202356.
Cleaning of chips
1
From Japan
On 2010-06-17 15:52:17
It was purchased at the end of the once and hung in price, but was broken as well as the two after all. One was asked to replace broken in about three days, but it was also broken in a few weeks. It might be good for about a hobby, but it is not a very usable level is to work. You should buy a decent brand item put out still several tens of thousand yen. Since the female employee is also mad, I do not buy again. We learn by experience.
This review is about item#09202356.
Chips cleaning in the factory
2
From Japan
On 2009-07-10 15:10:08
Wire expires soon. Tire was also gone somewhere to take one. I think cheap is good. . . . I think to try to order one last time.
This review is about item#09202356.
Scrap recovery
5
From Japan
On 2007-11-09 09:29:20
I tried to buy involuntarily because it was posted on the flyer, we use the very convenient. Hard small iron scrap taken until now even removable me easily adsorbed also because it by the handle has helped us really.
This review is about item#09202356.

Related Products