Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

[ H-5 ] Lgiht With Magnet Handle

3.60 (5)
Luminous Intensity (mcd)
9200
Materials (magnets)
Neodymium magnet
LED Color
White
Dimensions (Width x Length) (mm)
phi20x605
Finishing
Color alumite
Adsorption Ability (N)
20
Power
AA alkaline batteries x 2 (for monitors with batteries)
Weight (g)
230
Material
Aluminum
TRUSCO Part Number
332-5962
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73511 09202365 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
If you drop screws etc. where hands do not fit into the gap
5
From Japan
On 2013-02-14 19:06:47
Feeling the hand reaches the itchy place! Bull - aluminum grip is good, the tip neodymium is strong and firmly picked up. This price is buying.
This review is about item#09202365.
Car hand light
3
From Japan
On 2013-01-11 14:56:05
Good
This review is about item#09202365.
Inspect the cavity with narrow entrance (φ 20) depth (about 180 mm).
1
From Japan
On 2012-11-09 15:25:49
The entrance was narrow (φ 20) I bought to see the cavity of the depth (about 180 mm) but the magnet was hard to insert at the entrance and the illuminance was weak. I think that there are some without magnets.
This review is about item#09202365.
Used for checking wiring, losing gaps, etc.
5
From Japan
On 2012-06-07 19:31:01
Audio equipment · PC etc. Peripheral equipment Used for looking things like gaps and gaps. The light is also brighter and easier to use than I thought. Until now confirming the clearance was using the bright one of the LED light, but the front one is hard to see with the reflection but with the magnetic pattern H5 with the flexible pattern can be confirmed by pinpoint and is convenient.
This review is about item#09202365.
For car maintenance
4
From Japan
On 2012-03-02 15:49:07
It is unavoidable because it is equipped with light, but it is difficult to use in a place where the tip is somewhat big and narrow, but it is good to use it for lighting in a recessed place.
This review is about item#09202365.

Related Products