Buy more than* S$200* and get FREE SHIPPING

V Cutter With G Guide

4.29 (21)
Using Can
Dedicated squareuare can 18L
Dimensions (Depth D x Width W x Height H)(mm)
100x210x290
Weight (kg)
0.86
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09202374 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.29
21 Customer Reviews
The reviews are automatic translation.
When dismantling cans
5
From Japan
On 2018-02-05 16:42:48
There are many dismantling of cans and it is popular because you can easily disassemble this product after purchasing.
This review is about item#9202374.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:04
It is very helpful for work and machine maintenance.
This review is about item#9202374.
Used when sorting cans, disposing
5
From Japan
On 2017-11-22 15:38:20
Very cheap and easy to use. Moreover, I would like to try other products if there is opportunity.
This review is about item#9202374.
Cut the oil can.
4
From Japan
On 2017-10-20 23:26:20
Purchased at my brother's request. Although I did not understand the procedure at first, there was a point It was convenient if you got used to it.
This review is about item#9202374.
At the time of disposal of one can
5
From Japan
On 2017-08-07 10:05:26
I did not understand the location of the first tooth, and I misunderstood several times as a bad defective product. (I'm sorry) I placed the place where I put my first teeth at the edge, I could finish it to the end properly. It was a product I think I should have bought quickly.
This review is about item#9202374.
When working with glass fiber
5
From Japan
On 2017-01-22 02:03:49
It was an easy-to-handle item that allowed us to drill qualifiedly and smooth work efficiency.
This review is about item#09202374.
Used for canning of canned food canned food
3
From Japan
On 2016-12-12 10:12:56
The V guide part was thin and it bent quickly. There is no problem with opening cans.
This review is about item#9202374.
One can opener
5
From Japan
On 2016-03-02 16:07:38
It is useful for crushing a single can.
This review is about item#09202374.
Disposal of one can
5
From Japan
On 2015-11-23 16:25:11
It can be used very well, can also be used for 4 liter cans. I wish I had bought it soon.
This review is about item#09202374.
Daily work
5
From Japan
On 2015-11-16 09:28:46
I am using it without problems.
This review is about item#09202374.

Related Products