Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ladle A

5.00 (1)
Shape of Ladle
With mouth
Upper Diameter (phi) x Height h (mm)
140x70
Capacity (L)
0.85
Weight (kg)
0.31
Overall Length (mm)
370
Material
Aluminum, wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09202383 42.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spray coating
5
From Japan
On 2012-01-08 00:10:10
A so-called paint shop is used for painting spraying (it was not sure until we saw the actual thing). Below is a supplement to the item description. It has a height of 370,, but this is only the length of the handle part, it is actually longer. There is a dipper A and a dipper B, but A is a right handed type (a type used by an ordinary paint shop), and B seems to be an unusual left handed person. The direction of the corner is different.
This review is about item#09202383.

Related Products