Buy more than* S$200* and get FREE SHIPPING

Soldering Iron

4.00 (1)
Caution
* Do not touch the metal parts around the tip. Do not use near combustibles or explosives., * Do not touch the metal parts around the tip. Do not use near combustibles or explosives.
Purpose
Soldering work using lead-free solder alloys, Soldering work using lead-free solder alloys
2015 Trusco Published Pages
1 2263, 1 2263
2014 TRUSCO Published Page
1-2267
Leak Voltage
Less than 1.8mV, Less than 1.8mV
Resistance
Less than 2ohm, Less than 2ohm
Fuse Specification of Station Unit
250V/T3A, 250V/T3A
Station Unit Code (m)
1.4, 1.4
Leakage Current (mA)
5 or less (the station), 5 or less (the station unit)
Control Temperature (degree C)
250-500, 250-500
Trowel Mass (g)
94, 94
Overall Length of Trowel Part (mm)
180, 180
Cord of Trowel Part (m)
1.1, 1.1
Station Output
DC 0-33.5V, DC 0-33.5V
Temperature Pricision
No-load +/- 2 degree C, No load + / over 2 degC
Heater
Ceramic heater, Ceramic heater
Body Dimensions (Length x Width x Height) (mm)
145x110x45, 145x110x45
Power Consumption (W)
20/120max, 20/120max
Power (V)
100(50/60Hz), 100(50/60Hz)
Material (Body)
Aluminum, Aluminum
Weight (kg)
0.76, 0.76
TRUSCO Part Number
332-0821, 332-0821
Accessories
Body, trowel, plug-type controller, iron holder, cleaning sponge, replacement fuse, Minisupana, Body, trowel, plug-type controller, iron holder, cleaning sponge, replacement fuse, Minisupana
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKZ-03 09201017 389.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2016-04-05 09:03:46
I, but does not use still may be there is a sense of quality
This review is about item#09201017.

Related Products