Buy more than* S$200* and get FREE SHIPPING

Rubber Bund, "1kg Oband Bag"

4.65 (17)
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Color Thickness (mm) TRUSCO Part Number Weight (kg) Finishing Material Cutting Width (mm) Fold Diameter (mm) Count Quantitiy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Color Thickness (mm) TRUSCO Part Number Weight (kg) Finishing Material Cutting Width (mm) Fold Diameter (mm) Count Quantitiy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
101.5 Yellowish-brown - - - - 4.5 160 #415 About 650 lines 1Bag(about650PC) 1 #415 09208586 33.65 SGD
In stock
76 Colored candy 1.1 - 1 Syntheticrubber 4.5 120 #315 About 860 Movies 1Bag(about860PC) 1 #315 09208507 33.65 SGD
In stock
38 Candy color 1.1 215-4978 - - 3 60 #170 About 2600 pieces 1Bag(about2600PC) 1 #170 09208342 29.57 SGD
In stock
38 Candy color 1.1 - - - 4.5 60 #175 About 1730 1Bag(about1730PC) 1 #175 09208351 33.65 SGD
In stock
38 Candy color 1.1 - - - 6 60 #180 About 1290 1Bag(about1290PC) 1 #180 09208367 33.65 SGD
In stock
44.5 Candy color 1.1 215-4986 - - 3 70 #190 About 2220 pieces 1Bag(about2220PC) 1 #190 09208376 33.65 SGD
In stock
44.5 Candy color 1.1 - - - 4.5 70 #195 About 1480 pieces 1Bag(about1480PC) 1 #195 09208385 33.65 SGD
In stock
44.5 Candy color 1.1 - - - 6 70 #200 About 1100 pieces 1Bag(about1100PC) 1 #200 09208394 33.65 SGD
In stock
51 Candy color 1.1 - - - 12 80 #20 About 480 1Bag(about480PC) 1 #20 09208403 33.65 SGD
In stock
51 Candy color 1.1 001-2874 - - 3 80 #210 About 1950 pieces 1Bag(about1950PC) 1 #210 09208412 33.65 SGD
In stock
51 Candy color 1.1 - - - 4.5 80 #215 About 1290 pieces 1Bag(about1290PC) 1 #215 09208421 33.65 SGD
In stock
51 Candy color 1.1 215-5010 - - 6 80 #220 About 970 1Bag(about970PC) 1 #220 09208437 33.65 SGD
In stock
63.5 Candy color 1.1 - - - 15 100 #25 About 300 1Bag(about300PC) 1 #25 09208446 33.65 SGD
In stock
63.5 Candy color 1.1 215-4994 - - 3 100 #260 About 1560 1Bag(about1560PC) 1 #260 09208455 29.57 SGD
In stock
63.5 Candy color 1.1 - - - 4.5 100 #265 About 1040 pieces 1Bag(about1040PC) 1 #265 09208464 33.65 SGD
In stock
63.5 Candy color 1.1 215-5028 - - 6 100 #270 About 780 pieces 1Bag(about780PC) 1 #270 09208473 29.57 SGD
In stock
76 Candy color 1.1 - - - 18 120 #30 About 210 pieces 1Bag(about210PC) 1 #30 09208482 33.65 SGD
In stock
76 Candy color 1.1 215-5001 - - 3 120 #310 About 1300 1Bag(about1300PC) 1 #310 09208491 33.65 SGD
In stock
76 Candy color 1.1 - - - 6 120 #320 About 650 1Bag(about650PC) 1 #320 09208516 29.57 SGD
In stock
89 Candy color 1.1 - - - 21 140 #35 About 150 1Bag(about150PC) 1 #35 09208525 33.65 SGD
In stock
89 Candy color 1.1 - - - 3 140 #360 About 1100 1Bag(about1100PC) 1 #360 09208534 29.57 SGD
In stock
89 Candy color 1.1 - - - 4.5 140 #365 About 730 1Bag(about730PC) 1 #365 09208543 33.65 SGD
In stock
89 Candy color 1.1 - - - 6 140 #370 About 550 pieces 1Bag(about550PC) 1 #370 09208552 33.65 SGD
In stock
101.5 Candy color 1.1 - - - 21 160 #40 About 130 pieces 1Bag(about130PC) 1 #40 09208561 33.65 SGD
In stock
101.5 Candy color 1.1 - - - 3 160 #410 About 970 pieces 1Bag(about970PC) 1 #410 09208577 33.65 SGD
In stock
101.5 Candy color 1.1 - - - 6 160 #420 About 480 pieces 1Bag(about480PC) 1 #420 09208595 29.57 SGD
In stock
114.5 Candy color 1.1 - - - 21 180 #45 About 120 1Bag(about120PC) 1 #45 09208604 33.65 SGD
In stock
114.5 Candy color 1.1 - - - 3 180 #460 About 850 pieces 1Bag(about850PC) 1 #460 09208613 33.65 SGD
In stock
114.5 Candy color 1.1 - - - 4.5 180 #465 About 570 pieces 1Bag(about570PC) 1 #465 09208622 33.65 SGD
In stock
114.5 Candy color 1.1 - - - 6 180 #470 About 420 1Bag(about420PC) 1 #470 09208631 33.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2016-12-04 21:39:36
I was saved because I did not sell it even if I went to the home center.
This review is about item#9208631.
For journalizing
5
From Japan
On 2016-09-29 18:36:09
Arrival was very fast. Unlike Da So, the quality is also firm. It is better not to cut anything.
This review is about item#9208342.
Fastening of mold
5
From Japan
On 2016-08-16 17:53:50
There is no handling even when looking around the home center etc, so this amount is very helpful since it is a consumable item.
This review is about item#9208367.
Machine maintenance
5
From Japan
On 2016-06-18 15:06:35
Goods is very good!
This review is about item#09208437.
Agriculture (product packaging)
5
From Japan
On 2016-03-22 20:57:17
I knew the quality, but 1 kg bag of this size is very selling because it is hard to sell.
This review is about item#09208516.
Banding of molds
5
From Japan
On 2016-03-13 18:46:15
I use it without any problem
This review is about item#09208403.
Bonding of fresh flowers
5
From Japan
On 2015-12-11 18:12:44
Comprehensively the best match such as price, strength. I have been using it for over 20 years.
This review is about item#09208376.
Stopping the bag filled with raw material (bulk)
5
From Japan
On 2015-10-27 15:02:00
Easy to use
This review is about item#09208437.
Preventing falling of the Kinage
3
From Japan
On 2015-07-29 18:47:59
The goods themselves are fine, but the other lot of thought is big.
This review is about item#09208516.
Packing of products
3
From Japan
On 2014-04-15 10:01:20
I feel that the quality of rubber has deteriorated in recent months. Sudden rubber became easy to break easily.
This review is about item#09208342.

Related Products