Buy more than* S$200* and get FREE SHIPPING

Extension Cord

5.00 (3)
Electric Wire Specification
VCT
Number of Cores
2
Wire Thickness (mm2)
2
Length (m)
10
Specification
3-outlet straight
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 DEKA210m 09201421 43.94 SGD
In stock
Purple 1PC 1 DEKA210m 09201437 44.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection to the air compressor
5
From Japan
On 2017-02-17 14:45:05
Until now, air compressor, which did not start in the capacity shortage has become so firmly to start.
This review is about item#9201421.
Use the power of the electric chopping wood machine.
5
From Japan
On 2016-06-16 20:26:20
Since 20 amps standards, it is safe. I use from the power supply of the outer wall.
This review is about item#09201421.
It is for wood splitting machines.
5
From Japan
On 2012-05-31 20:03:43
It is easy to use without being caught because the insertion hole is not three-pronged with a firm thickness and the price is also satisfactory.
This review is about item#09201421.

Related Products