Buy more than* S$200* and get FREE SHIPPING

Adhesive EPDM Sponge Rubber

Dimensions (Width x Length) (mm)
30x300
Operating Temperature Range (deg C)
-20 - 80
Color
Black
Shape
Corner
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic
Application
Vibration-proof rubber, field curing material, packing material, and non-slip.
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 EPN-02 09201552 3.99 SGD
Shipped after 2018-01-22
5 1PC 1 EPN-01 09201543 2.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products