Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Material Width (mm) Length (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Width (mm) Length (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner EPDM (ethylene-propylene rubber) - - 300x300 -20 - 80 Black 10   1Sheet 1 EPT-06S 09201613 15.99 SGD
In stock
Corner EPDM (ethylene-propylene rubber) - - 300x300 -20 - 80 Black 5   1Sheet 1 EPT-03S 09201586 8.99 SGD
In stock
Corner EPDM (ethylene-propylene rubber) - - 100x100 -20 - 80 Black 5   1Sheet 1 EPT-01S 09201561 1.99 SGD
In stock
Corner EPDM (ethylene-propylene rubber) - - 100x100 -20 - 80 Black 10   1Sheet 1 EPT-04S 09201595 2.99 SGD
In stock
- - - - - - - -   1Sheet 1 EPT-02S 09201577 3.99 SGD
In stock
- EPDM (ethylene-propylene rubber) - - 200x200 -20 to 80 Black -   1Sheet 1 EPT-05S 09201604 6.99 SGD
In stock
- EPDM (ethylene / propylene rubber) 500 500 - - - 5 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NEPSG-01 70343473 15.99 SGD
Shipped after 2018-04-26
- EPDM (ethylene / propylene rubber) 500 500 - - - 10 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NEPSG-02 70343482 28.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Anchor repair of motorcycle seat
5
From Japan
On 2015-03-19 22:18:27
I pasted it on the base sheet with G17 and molded beautifully with a brass brush. There is also a waist good item.
This review is about item#09201586.
Work
2
From Japan
On 2015-02-22 03:28:30
It was softer than I expected. It was better that the hardness was specified in the item description.
This review is about item#09201577.
Antiskid for equipment
3
From Japan
On 2014-07-01 09:42:10
I bought it because I found a suitable price with a 300 x 300 rubber sheet. It was placed under the equipment and installed for anti-slip and vibration isolation. I am satisfied because I am satisfied with the application and do not sticky.
This review is about item#09201613.
Motorcycle grip
4
From Japan
On 2013-06-25 19:23:39
The domestic motorcycle Honda (large type) grip is slim, long distance touring is a painful hand. Therefore I think that I could get over because it got thicker grip and wrapped leather on it and it became Oita soft. Because of rain test running is not done but after that it is a matter how durability is. I am worried that rubber will melt over time. Just to be sure, first wrap the cloth tape around the grip, wind the sponge on it and fix it with tape. It is finished by winding leather on it.
This review is about item#09201604.

Related Products