Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width (mm) Length (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Color Thickness (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Color Thickness (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 150x150 -20 to 60 Black - - Natural rubber   1Sheet 1 NRS-02 09201796 1.99 SGD
In stock
- - 150x150 -20 to 60 Black - - Natural rubber   1Sheet 1 NRS-14 09201717 3.99 SGD
Shipped after 2018-06-25
- - 200x200 -20 to 60 Black - - Natural rubber   1Sheet 1 NRS-15 09201726 6.99 SGD
Shipped after 2018-06-25
- - 150x150 -20 to 60 Black - - Natural rubber   1Sheet 1 NRS-18 09201753 5.99 SGD
In stock
- - 100x100 -20 to 60 Black - - Natural rubber   1Sheet 1 NRS-13 09201701 1.99 SGD
In stock
- - 150x150 -20 - 60 Black 20 Corner Natural rubber-based   1Sheet 1 NRS-10 09201674 3.99 SGD
In stock
- - 200x200 -20 - 60 Black 20 Corner Natural rubber-based   1Sheet 1 NRS-11 09201683 5.99 SGD
In stock
- - 300x300 -20 - 60 Black 25 Corner Natural rubber-based   1Sheet 1 NRS-16 09201735 15.99 SGD
In stock
- - 200x200 -20 - 60 Black 30 Corner Natural rubber-based   1Sheet 1 NRS-19 09201762 8.99 SGD
In stock
- - 300x300 -20 - 60 Black 5 Corner Natural rubber-based   1Sheet 1 NRS-04 09201814 3.99 SGD
In stock
- - 100x100 -20 - 60 Black 10 Corner Natural rubber-based   1Sheet 1 NRS-05 09201622 1.99 SGD
In stock
- - 100x100 -20 - 60 Black 30 Corner Natural rubber-based   1Sheet 1 NRS-17 09201744 2.99 SGD
In stock
- - 300x300 -20 - 60 Black 20 Corner Natural rubber-based   1Sheet 1 NRS-12 09201692 12.99 SGD
In stock
- - 150x150 -20 - 60 Black 10 Corner Natural rubber-based   1Sheet 1 NRS-06 09201631 2.99 SGD
In stock
- - 200x200 -20 - 60 Black 5 Corner Natural rubber-based   1Sheet 1 NRS-03 09201805 2.99 SGD
In stock
- - 300x300 -20 - 60 Black 10 Corner Natural rubber-based   1Sheet 1 NRS-08 09201656 7.99 SGD
In stock
- - 100x100 -20 - 60 Black 20 Corner Natural rubber-based   1Sheet 1 NRS-09 09201665 1.99 SGD
In stock
- - 100x100 -20 - 60 Black 5 Corner Natural rubber-based   1Sheet 1 NRS-01 09201787 0.99 SGD
In stock
- - 300x300 -20 - 60 Black 30 Corner Natural rubber-based   1Sheet 1 NRS-20 09201771 19.99 SGD
In stock
- - 200x200 -20 - 60 Black 10 Corner Natural rubber-based   1Sheet 1 NRS-07 09201647 3.99 SGD
In stock
500 1000 - - - 10 - Natural rubber-based *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NNSG-04 70343464 28.99 SGD
Shipped after 2018-06-27
500 500 - - - 5 - Natural rubber-based *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NNSG-01 70343437 9.99 SGD
Shipped after 2018-06-27
500 1000 - - - 5 - Natural rubber-based *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NNSG-02 70343446 14.99 SGD
Shipped after 2018-06-27
500 500 - - - 10 - Natural rubber-based *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NNSG-03 70343455 14.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Mute
5
From Japan
On 2018-04-30 21:30:19
Cut is difficult. I can not cut it very beautifully. Other than that there is no problem.
This review is about item#9201647.
Bike wiring
4
From Japan
On 2018-03-29 15:25:07
There is no problem in construction. There is no problem in use at all. Hardness is also just right.
This review is about item#9201814.
Weight buffer
4
From Japan
On 2016-10-17 11:20:34
Very good quality, but it is quite difficult to cut long ones beautifully, as it will take all of the oil when cutting with a cutter.
This review is about item#9201647.
Sponges are difficult to order
3
From Japan
On 2016-07-28 00:06:26
The first order is difficult, as it is not possible to verify the elasticity, repulsion power, etc. of the sponge, rubber, etc. that require elasticity. Elaborate elasticity and repulsive force are difficult to understand unless touched by the actual thing. It is a hard to buy on the net.
This review is about item#09201656.
To sound loss
5
From Japan
On 2016-06-10 15:01:00
To chatter and slip, height adjustment.
This review is about item#09201805.
General work
5
From Japan
On 2016-01-30 08:20:49
It is saved because I have not gotten it in the home center which I handled before.
This review is about item#09201753.
To the cushioning material of the motorcycle
5
From Japan
On 2015-12-10 14:41:35
It was good because I could buy it cheaper than the nearest home center. For goods there is nothing wrong. I will repeat if necessary.
This review is about item#09201701.
Simple plug
4
From Japan
On 2015-04-29 14:52:23
Good balance between price and content.
This review is about item#09201762.
It is used as a raw material for medical electron emission mats.
5
From Japan
On 2015-03-10 07:49:27
I cut it all the time because it is 1 cm bigger than the published one. It is better than a small one. Since it also sells to the home center, we will buy it, but if you order it with 4 pieces sold out, it will be two weeks away. Although it is not perfect, I chose Monotaro because the guidance on the delivery date is more polite than any other company. There is also a relation of order time, but I will be sure to deliver it within 3 days even if it will not be delivered the next day. Even if you order a large number of single items, there is no sense that you can not do next time with out of stock and you can feel secure. It is a pleasant thing to be able to guide customers with confidence as we can plan the manufacturing time easily.
This review is about item#09201814.
Fixing a self-made model battery
5
From Japan
On 2014-04-28 17:31:51
It's not too soft, not too hard, just handy. Although it is bad with the cutter, if you always use a new cutter blade, there is no problem.
This review is about item#09201631.

Related Products