Buy more than* S$200* and get FREE SHIPPING

Outlet Cord Reel Standard

4.10 (20)
Unit Dimensions (Height x Width x Depth)(mm)
310x250x150
Cable Specification - Thickness (mm2)
1.25
Electric Wire Permissible Current (A)
16
Outlet Specification
2P
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Electric Cable Specification - Length (m)
30
Rated Current (A)
15
Plug Socket Shape
Double pole
Plug Socket Number
4
Rated Voltage (V)
125
Type
Indoor type
Weight (kg)
5.2
Specification
Without power indicator lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DY-30 09201963 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
To extend to a dark place to illuminate.
1
From Japan
On 2017-06-14 13:18:25
About 10 meters could be lengthened but the rubber in the middle was melting and the cords clung to each other and it could not be withdrawn any more. I sent it to the maker by complaint and came back with saying that there is a problem with use because the codes melt with each other when using it without pulling out all 30 m before use. Although I was already sticking to withdraw, I was able to pull out only half way, but I could not get in with an inquiry that there was a problem with the use. I have never seen such a drum. I am surprised that even if I talk to anyone around me I can not do such a thing.
This review is about item#9201963.
Cleaning work in a common residence
5
From Japan
On 2016-12-12 08:32:28
The cable was also compact and easy to carry, than imagined softly.
This review is about item#09201963.
Used to create our original workers
3
From Japan
On 2016-07-24 18:26:02
I bought more than 20 units, but two of them have inadequacies and I have them replaced. The tap fell into the middle. I had my swift replacement.
This review is about item#09201963.
Secure power supply during repair work in warehouse
5
From Japan
On 2016-04-20 15:08:40
Since it is in the wide warehouse, there is no power supply in all necessary parts, so we are satisfied with the product at moderate cost.
This review is about item#09201963.
Agriculture related equipment (indoor use)
5
From Japan
On 2016-04-11 09:48:59
It arrived on the next day of order and it was saved.
This review is about item#09201963.
Power of self-made ventilator
3
From Japan
On 2016-02-27 17:45:03
There is no saying if there is a pilot lamp.
This review is about item#09201963.
Extension cord for fence curing
5
From Japan
On 2016-01-13 16:12:43
The product is also light and sturdy and the best.
This review is about item#09201963.
Power supply to the grinder workbench
5
From Japan
On 2015-11-27 00:03:11
It is cheap but lightweight making it well, and it is using it without trouble.
This review is about item#09201963.
Factory for outdoor use
5
From Japan
On 2015-07-09 14:40:20
It was nice to buy the basic part also firmly
This review is about item#09201963.
Electric Construction
3
From Japan
On 2015-05-20 17:33:10
I think that the price will fall further.
This review is about item#09201963.

Related Products