Buy more than* S$200* and get FREE SHIPPING

Outdoor Type Stair Anti Slip StOPPers

4.75 (4)
Please do not use in places where people walk barefoot or only with socks on
For truck and autmobile steps, ladders, and stepladders,
Materials (sliding resistant)
Resin coating
Tape Thickness (mm)
Tape Length (m)
Base Material
Aluminum base
Tape Width (mm)
...see all>
Product Options
Adhesive Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resinsystem Yellow 1Roll 1 - 58927127 34.99 SGD
In stock
Resin system Black 1Roll 1 Black 09202042 37.99 SGD
In stock
Resin system Gray 1Roll 1 Gray 09202051 37.99 SGD
In stock
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Non-slip tile stairs
From Japan
On 2018-02-19 17:22:49
Work is also easy, the effect of anti-slip is also perfectly better than I thought.
This review is about item#58927127.
Prevention of sliding of air shower floor
From Japan
On 2017-12-05 14:41:13
It is very good as it is hard to be bald. I regularly exchange it, but I have been using this all the time.
This review is about item#9202051.
Used as a stepladder
From Japan
On 2016-10-01 15:06:04
The grip power was so much better than the non-slip tape I used before and it was very popular with workers. Even if the shoe sole was wet with water or oil, it was alright at all. Until now, since I did not paste non-slip tape on a 10-stage stepladder, I have a sense of security when working and it is a very good tape.
This review is about item#9202042.
Antiskid at the edge of the platform
From Japan
On 2011-11-20 10:31:01
If you are looking for things with a width of 35 mm, you have arrived at this, the other will just protrude like 50 mm width and so on, if the price is about the same amount as other goods OK.
This review is about item#09202042.

Related Products