Buy more than* S$200* and get FREE SHIPPING

Delta cut

4.65 (17)
Outer Diameter (phi mm)
107
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
15286
Hole Diameter (phi mm)
15
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Abrasive Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NX 60 - 1sheet 1 DCT1071NX60S 69302047 2.63 SGD
In stock
- NX60S 335-5331 1Box(10Sheet) 1 DCT1071NX60S 09202182 23.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Sheet metal work (iron plate cutting)
4
From Japan
On 2016-09-30 09:04:39
I think that it will be cut well. I am satisfied with the price.
This review is about item#9202182.
Cutting of metal siding
5
From Japan
On 2016-04-21 20:11:11
Since it is an offset, it can be flushed. It is extremely easy to use.
This review is about item#09202182.
Cutting of steel material, separation of welded part
5
From Japan
On 2015-11-27 21:00:33
It gets bitten well, it is sputtered off the place you want to cut with offset type. It is excellent.
This review is about item#09202182.
Cutting work on site
5
From Japan
On 2015-10-16 14:58:03
At the moment price and sharpness are Danto's No. 1 more than other items.
This review is about item#09202182.
To remove the anchor bolt
4
From Japan
On 2015-06-28 15:08:01
When cutting the anchor bolt from the root, buying an offset type here because the work efficiency is poor with the existing non-offset type. Although the sharpness is good, since the grindstone thickness is 1 mm, it is possible to crush the outer periphery finely just by making a little unreasonable, so extreme care is required for work. I compared this with the same type of monster tallow's products, but here I chose this because it was made in Japan at this price.
This review is about item#09202182.
Cutting of steel
5
From Japan
On 2015-03-21 13:55:46
The thickness is 1 mm and the strength is enough
This review is about item#09202182.
General metal
5
From Japan
On 2014-10-21 13:38:55
It is outstanding sharpness. In the past, we cut off gas burning and air plasma cutting, other than thick material, recently. Later process is comfortable and very useful.
This review is about item#09202182.
Cutting of steel materials (mainly SUS 304)
5
From Japan
On 2014-06-30 08:45:37
It continues to use with the theta cut of the sister item. The sharpness is perfect. Offset shape is useful. Although it is a disadvantage that the decrease is early, there is no dissatisfaction because it can not be helped by balancing with sharpness.
This review is about item#09202182.
Pipe, angle cutting
4
From Japan
On 2014-04-11 11:57:38
Sharpness is outstanding. When used with the same feeling as 2 mm thickness, there is a thing that needs to be taken care of.
This review is about item#09202182.
Steel material cutting · rust removal etc ....
5
From Japan
On 2014-04-06 13:50:01
We used various metal cutting blades from various manufacturers, but there is nothing better than this. Cutting ability · possession ... perfect at all ... is.
This review is about item#09202182.

Related Products