Buy more than* S$200* and get FREE SHIPPING

Threshold Slips, No Release Paper

4.38 (8)
Caution
Available only for indoor use. Cannot be used for rain door grooves
Tape Thickness (mm)
About 1
Tape Length (m)
20
Base Material
Special polyethylene
...see all>
Product Options
ADD TO CART
Tape Width (mm) Type Color Release Paper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Type Color Release Paper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 General 2-color wood surface tone With no 1Roll 1 C-2120 09202137 18.99 SGD
In stock
21 S-TYPE 2-color bark gray None 1Roll 1 S-TYPE 09202146 18.99 SGD
In stock
18 General 2-color grain patterns With no 1Roll 1 C-1820 09202094 20.99 SGD
In stock
18 DX type 2-color grain patterns With no 1Roll 1 DX type 09202155 21.99 SGD
In stock
21 DX type 2-color grain pattern None 1Roll 1 DX type 09202164 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Door repair
4
From Japan
On 2018-02-01 14:55:26
I feel comfortable with better slipping. Just paste it is easy to do
This review is about item#9202137.
Used normally as a threshold slurry
5
From Japan
On 2015-05-29 19:17:30
Easy to use and very satisfied.
This review is about item#09202094.
Used for shoji doors in Japanese rooms
4
From Japan
On 2015-04-18 21:40:22
It is easy to use because there is no backing paper.
This review is about item#09202155.
Stick to machine
3
From Japan
On 2014-11-13 16:42:07
When stretched, it is good to be difficult to peel off. I want you to increase the size of the width a little more. I'm happy if the price goes down a bit.
This review is about item#09202164.
Repair and replacement of crash sill dams which deteriorated
5
From Japan
On 2013-11-16 10:47:15
It is handy because it can be stuck smoothly. I bought 3 pieces, but I immediately purchased 10 pieces in addition. Since it is necessary in the future, I want to continue to purchase.
This review is about item#09202146.
Repair of doors
5
From Japan
On 2013-11-14 22:58:51
People who are slightly thinner are more convenient to use and peeling off is more convenient without peeling off.
This review is about item#09202155.
Metal shelf
4
From Japan
On 2013-06-11 14:04:09
Purchased to eliminate the noise when putting in and out a metal basket on a metal shelf I was glad that the adhesion was a bit stronger but it will soon get peeled off the base and it will rise. I hope it will be improved.
This review is about item#09202146.
There are 50 or more brans. There is more than 50 branches. The first part to be used quickly disappears and it changes inconveniently thinking that it should not be changed anymore. In the useless way I called the fittings the other day and it was reworked, but only with the sill slide it got lost in time. I got it.
5
From Japan
On 2013-05-21 18:37:32
I think that it is more convenient for the door threshold sliver to have the display of the number of the sliding door of the household.
This review is about item#09202155.

Related Products