Buy more than* S$200* and get FREE SHIPPING

Sub Knife L Type Substitution Blade

4.25 (4)
2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630
Dimensions (Width x Length) (mm)
17.5x72, 17.5x72
Blade Thickness (mm)
0.6, 0.6
Material
SK-120, SK-120
Compatible Body
New Sabunaifu L-type, safety cutter, New sub knife L type , Safety cutter
TRUSCO Part Number
360-7241, 360-7241
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 XB108S 09202347 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I am using it for picking work
5
From Japan
On 2018-04-12 20:34:12
It is very easy to use because it can only be used when used, so it will not leave it. However, since I use only ahead, I think that it is a waste because I do not use much around the middle.
Unpacking operation
5
From Japan
On 2015-01-31 08:22:06
Because sub-knife is very convenient, I use it regularly, but there is no dealer which handles quite a lot with replacement blade It is saved.
Cutting by incorporating in a special machine
2
From Japan
On 2014-02-20 23:19:48
Since it became a new type and a step was attached to the back side of the end face of the blade, it catches on returning. Since the product photograph and the real thing are different, I correct it and use it.
This review is about item#09202347.
Cut cut flowers
5
From Japan
On 2013-07-05 17:28:28
I used it for several years to cut the cut flowers I recently ordered There are inventories in the manufacturer shortage and there is inventory in saving
This review is about item#09202347.

Related Products