Buy more than* S$200* and get FREE SHIPPING

SX Extension Cord, Grounding

4.50 (8)
Service Space
Indoor
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
Soft VCTF
Plug Socket Number
3
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Wire Thickness (mm2) Electric Cable Specification - Length (m) Plug Socket Shape Color Weight (kg) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Wire Thickness (mm2) Electric Cable Specification - Length (m) Plug Socket Shape Color Weight (kg) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 10 Two-pole ground with Yellow 1.44 - 1PC 1 SX-103K 09205831 42.51 SGD
In stock
2-2639 370-4653 2.0 20 Two-pole with ground Wine-red 2.63 3 1881 1PC 1 SX-203K 10261587 64.47 SGD
In stock
2-2639 370-4645 2.0 20 Two-pole with ground Earth Green 2.63 3 1881 1PC 1 SX-203K 10289115 64.47 SGD
In stock
- - 2 20 Two-pole ground with Yellow 2.63 - 1PC 1 SX-203K 09205856 64.47 SGD
In stock
- - 2 10 Two-pole ground with Wine red 1.44 - 1PC 1 SX-103K 10005615 42.51 SGD
In stock
- - 2 10 Two-pole ground with Green Earth 1.44 - 1PC 1 SX-103K 10005624 42.51 SGD
In stock
- - 2 10 Two-pole ground with Gray Blue 1.44 - 1PC 1 SX-103K 10005633 42.51 SGD
In stock
- - 2 20 Two-pole ground with Gray Blue 2.63 - 1PC 1 SX-203K 10005642 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Indoor work
4
From Japan
On 2016-07-28 16:08:24
Thick, but soft and maneuverability is good. Because arrived are wound when the habit is not repaired quite ☆ 1 one minus.
This review is about item#10005615.
When using power tools
5
From Japan
On 2015-11-13 21:47:42
3 in the extension cord of core 10m I think the de facto standard commercial products to see well most Is catapult tend to rough the deal, but it is also not a good product or disconnection
This review is about item#10005624.
Yatai opening
5
From Japan
On 2015-08-13 15:13:08
It is very handy to have become reasonable in rainproof use.
This review is about item#10005642.
Thunder and lamp light device
5
From Japan
On 2015-02-19 21:39:00
It is very convenient lamp Telling with is.
This review is about item#09205831.
Field work
5
From Japan
On 2014-06-11 12:28:54
Confirmation of 100V powered lamp lit the presence or absence of the power supply is easy to understand in the outlet portion.
This review is about item#10005642.
It is used when you use multiple electrical appliances, woodwork, lighting and drill, circular saw and lighting, etc.
5
From Japan
On 2014-02-11 17:29:16
Do not worry even if used more since the electric wire when electricity use is thick. Since the wire is soft usability is good. Price is thrilled cheaper than other companies.
This review is about item#10005642.
When using a plurality of electrical products.
5
From Japan
On 2014-02-11 17:11:46
Wire can be used with confidence in the thick because current consumption is often electric appliances. Also I love the softness of the wire. Cheap is inspiring compared with other companies, inspiring, is thrilled
This review is about item#10005642.
When using an electric drill
2
From Japan
On 2013-01-22 18:46:15
Not heal the song because the components of the product is not good There is no song better of round state but we will also be making use of other products
This review is about item#10005642.

Related Products