Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulator

Purpose
Pump, compressor, and belt conveyor, etc.
Resonance Magnification (dB)
16 to 15
Resonance Point (Hz)
11 to 10
Proper Load (kg/4 points)
22 to 34
h(mm)
-
Frequency (Hz)
16 to (recommended)
Specification 1
It has the proper adjustment of the load By varying the hardness of the gel in the same shape: type suitable for vertical vibration.
Type
Vibration in the vertical direction
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN-7 09204991 -
Discontinued
[x]
ADD TO CART