Buy more than* S$200* and get FREE SHIPPING

Anti Vibration Sheet

Caution
Set it to be stable the gravity point of vibration control object. Set it to be put a load on evenly to deployed prong in concert with the gravity point of vibration control object. It is easier to be put the load on evenly when you use a board, etc. on t
Purpose
Anti-vibration of various types of equipments such as test equipment, optical equipment, electronic equipment, and OA equipment.
2014 TRUSCO Published Page
1-1660
Width (mm)
100
Length (mm)
100
...see all>
Product Options
ADD TO CART
Frequency (Hz) Color Material TRUSCO Part Number Thickness (mm) Appropriate Load (kg/sheet) Deflection (mm) Resonance Magnification (dB) Resonance Point (Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frequency (Hz) Color Material TRUSCO Part Number Thickness (mm) Appropriate Load (kg/sheet) Deflection (mm) Resonance Magnification (dB) Resonance Point (Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 - (recommended) Green Silicone gel 396-6721 - 2 to 5 1.5 to 2.5 8 29 to 23 1PC 1 SN-5 09205104 53.99 SGD
Shipped after 2018-05-28
38 - (recommended) Yellow Silicone gel 396-6712 - 0.5 to 2 1.4 to 3.0 6 27 to 21 1PC 1 SN-2 09205095 51.99 SGD
Shipped after 2018-05-28
30-(recommended) Blue Siliconegel 396-6739 7 15 to 50 0.7 to 2.0 20 to 18 22 to 15 1PC 1 SN-50 09205122 50.99 SGD
In stock
37 - (recommended) Orange Silicone gel 396-6704 - 5 to 15 1.1 to 2.2 - 26 to 18 1PC 1 SN-15 09205113 51.99 SGD
In stock
ADD TO CART

Related Products