Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ultra Clear Packing Tape Sc-01

4.00 (2)
Rewinding Force (N/25mm)
6
Adhesive Force (N/25mm)
9.6
Tensile Strength (N/25mm)
199
Tape Thickness (mm)
0.05
Tape Length (m)
50
Base Material
Polypropylene
Tape Width (mm)
48
...see all
Product Options
ADD TO CART
Color Purpose TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Purpose TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency - - Acrylic 1Roll 1 J6120 09206093 3.36 SGD
In stock
Transparent Heavy packaging 391-4925 Acrylic type 1Pack(3Roll) 1 J6130 09206102 8.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Packing of goods
3
From Japan
On 2015-09-01 18:20:22
Good sense of transparency. A little hard to use that soon expire. The price is, good.
This review is about item#09206102.
For the packing of cardboard box
5
From Japan
On 2015-03-09 13:27:21
We are satisfied with the clarity and firmly feeling.
This review is about item#09206102.

Related Products