Buy more than* S$200* and get FREE SHIPPING

Tape Pk-3900 For Thick Transparent Packing

4.77 (13)
Tape Thickness (mm)
0.09
Tape Length (m)
50
Base Material
Polypropylene
Tape Width (mm)
50
Color
Transparent
...see all>
Product Options
ADD TO CART
Use Rewinding Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Rewinding Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For packing 12.8 7.9 79.5 Acrylic Tape only - Tape only 1box(50roll) 1 J6150 70249147 229.99 SGD
Shipped after 2018-05-28
- 4.4 7.1 101 Acrylic type Tape only 391-4933 Tape only 1Roll 1 J6150 09206127 5.99 SGD
In stock
- 4.4 7.1 101 Acrylic system With a tape + cutter 391-4941 With a tape + cutter 1Roll 1 J6160 09206136 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Used for packing work
5
From Japan
On 2018-03-01 13:53:49
Purchased one with cutter, tape is expensive but cutter is convenient.
This review is about item#9206136.
Equipment repair
5
From Japan
On 2017-08-15 16:22:18
I wanted a thick thing, so the feeling of use was as I thought. The person with a little more adhesive strength is closer to hope.
This review is about item#9206127.
Stage decorative background Polyethylene sheet for staging is stretched in 3 widths and hung. Used at the time of splicing.
4
From Japan
On 2017-08-04 19:06:33
Since polyethylene sheet is 0.1 mm thick and large and heavy film, we purchased thicker tape considering supportability and adhesion. The transparency is high, the evidence that the polyethylene sheet was inherited is inconspicuous and it can be used for stage background production. In addition, since polyethylene is a partner, I did not think that there is such adhesion originally, but adhesion is not problematic.
This review is about item#9206127.
Packing and fixing the window frame etc.
5
From Japan
On 2017-02-20 17:13:29
I purchased it because there was no thick transparent tape in the nearest home center. It is useful because it can be reinforced so that it will not be noticeable even on glasses with cracks, which are solid and well-equipped.
This review is about item#9206127.
Packing work etc.
5
From Japan
On 2017-02-19 18:33:45
This thickness is rather short and it is very useful because it is very durable.
This review is about item#9206127.
packing
5
From Japan
On 2015-04-01 23:44:23
It is strong and easy to tear, so adhesion is also strong so packing is easy.
This review is about item#09206127.
For packing packages using corrugated cardboard
5
From Japan
On 2014-06-13 13:53:25
The first thing that surprised me the first time I bought this tape was the thickness of the tape. It is completely different from what I had bought at my home center. If there is such a thickness, there is no need to double-stick it. Packing is limited to this.
This review is about item#09206127.
It is used for corrugated packaging for overseas.
5
From Japan
On 2014-01-15 11:18:16
As goods of this price, good workability is satisfied. I am glad if the price of bulk purchase drops.
This review is about item#09206127.
packing
5
From Japan
On 2013-12-23 17:28:41
I think that three times the tape that I always use is thick, I use it for security with confidence.
This review is about item#09206136.
Assembling a corrugated box
5
From Japan
On 2013-07-23 15:24:56
There is a thick sense of security. Maybe there is color variation.
This review is about item#09206127.

Related Products