Buy more than* S$200* and get FREE SHIPPING

Handy Cut Aluminum Tape

4.00 (1)
Adhesive Force (N/25mm)
13.7
Base Material Thickness (mm)
0.03
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
10
Base Material
Soft aluminum foil + polypropylene
Tape Width (mm)
50
Color
Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3500 09206145 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of gutters
4
From Japan
On 2017-02-15 14:31:14
May be follow-up with a thin tape, we were able to stick well. It is also beauty where the cut by hand without the use of scissors. To tell you the flame, where that is not there to ogle the gutters, tea, I am thankful when there is a color variation of gray, and the like.
This review is about item#9206145.

Related Products