Buy more than* S$200* and get FREE SHIPPING

With No Aluminum Tape Or Black Gloss

4.40 (5)
Purpose
For water proofing and damp proof treatment of corrugated panels, repair of and scratch hiding of doors, shutters, and steel products
Gloss
Without
Adhesive Force (N/25mm)
14.5
Base Material Thickness (mm)
0.05
Adhesive
Acrylic system
Tape Thickness (mm)
0.1
Tape Length (m)
10
Base Material
Soft aluminum foil
Tape Width (mm)
50
Type
Gloss-less type
Color
Black
TRUSCO Part Number
391-4763
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3270 09206154 11.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Installation of car parts
4
From Japan
On 2017-04-30 21:54:13
I use it to fix the wiring. Because it has strong adhesion and shape can be fixed, it comes handy because it gets firmly on the dashboard etc.
This review is about item#9206154.
During machine maintenance
5
From Japan
On 2017-01-15 01:41:23
Convenient, necessary and sufficient performance useful. It is a repeater.
This review is about item#09206154.
Roof repair
3
From Japan
On 2016-05-31 23:01:52
Durability is good and performance is satisfying, but regrettable that 75 mm width could not be found
This review is about item#09206154.
Car maintenance carbon bonnet
5
From Japan
On 2015-01-11 15:41:39
I'd like a little more thickness, but I know it, so I bought it, so I am not dissatisfied.
This review is about item#09206154.
Propeller tip protection of motor paraglider
5
From Japan
On 2014-01-17 13:34:15
Easy to stick, it will become smooth as soon as you scratch it wrinkle. I hope there is a little more thickness, but I am satisfied.
This review is about item#09206154.

Related Products