Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape Long E

5.00 (1)
Purpose
For waterproof and dampproof repairing of crack seals, corrugated iron roofs and corrugated panel.
Tensile Strength (N/10mm)
35
Adhesive Power (N/10mm)
4.7
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.08
Base Material
Soft aluminum
Tape Width (mm)
50
Operating Temperature Range (deg C)
50
Color
Silver
...see all>
Product Options
ADD TO CART
Gloss Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gloss Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None Acrylic 50 1Roll 1 J3291 58103297 30.99 SGD
Shipped after 2018-01-22
Not available Acrylic type 25 1Roll 1 J3290 09206434 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of waterproof sheet
5
From Japan
On 2015-11-25 15:42:59
It is durable against humidity and aging, so stop cloth tape and choose here. There is no problem in use feeling. Because it is long, the price is reasonable.
This review is about item#09206434.

Related Products