Buy more than* S$200* and get FREE SHIPPING

Curing tape No.395N, "Sakura"

4.31 (51)
Tensile Strength (N/10mm)
13.8
Tape Thickness (mm)
0.125
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Tape Width (mm) Specification Adhesive Force (N/25mm) Adhesive Power (N/10mm) Adhesive Base Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Tape Width (mm) Specification Adhesive Force (N/25mm) Adhesive Power (N/10mm) Adhesive Base Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 - - - - - 346 1box(30pc) 1 No.395N 55529732 149.99 SGD
In stock
- - 50 - - - - - - 1pack(5roll) 1 No.395N 01466395 24.99 SGD
In stock
Cherry-blossom 288-4062 25 Able to cut with hand 8.6 (Flooring), 4.1 (curing Board) 3.52 (opposite flooring) Acrylic Polyolefin 173 1Roll 1 No.395N 37056266 2.99 SGD
In stock
Cherry-blossom 288-4071 38 Able to cut with hand 8.6 (Flooring), 4.1 (curing Board) 3.52 (opposite flooring) Acrylic Polyolefin 262 1Roll 1 No.395N 37056284 4.99 SGD
In stock
Sakura 288-4089 50 - 8.6 (Flooring), 4.1 (curing Board) 3.52 (opposite flooring) Acrylic system Polyolefin 346 1Roll 1 No.395N 09206206 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 6
3 star 8
2 star 3
1 star 1
Review Rating: 4.31
51 Customer Reviews
The reviews are automatic translation.
I wanted various colors so I chose this
5
From Japan
On 2018-01-18 13:04:52
It is very good making. Thin, easy to cut, moderate stickiness
This review is about item#9206206.
When packing
5
From Japan
On 2017-11-13 23:44:14
It is used for packing gilded products. The strength of the paste is moderate, and you can proceed with work with ease.
This review is about item#1466395.
Used for packing to people
3
From Japan
On 2017-11-06 10:12:21
It is hard to cut by hand, and the cut is not beautiful. Therefore use scissors. I have patience to use because colors are cute.
This review is about item#37056266.
Veranda handrail stains and scratch prevention
5
From Japan
On 2017-11-02 17:30:06
Although I was using it for a long time as a product in the past, I am purchasing it with Mr. Hattaro, a rim. It is good not to leave behind a little heat and days.
This review is about item#55529732.
To the mark, easy installation work.
4
From Japan
On 2017-10-16 08:58:20
Adhesion is exactly good, color is also beautiful so I am very satisfied. It is good to understand!
This review is about item#09206206.
For packing
4
From Japan
On 2017-10-05 10:29:27
Normally we use green color, but we use this product of different color so that we do not mistake only for products of a specific customer
This review is about item#37056266.
Used for spine classification of printed matter.
5
From Japan
On 2017-08-02 21:34:32
This product has a pink color and less sense of transparency, coloring is good, sharpness was the best in curing tape purchased this time and was the best. It is a product you want to search again and purchase what is other than pink color.
This review is about item#9206206.
Positioning on the stage etc.
1
From Japan
On 2017-07-10 15:23:53
Things that arrived on July 10, 29, can not be cut at all by hand. This is the first curing tape.
This review is about item#37056266.
Product identification
5
From Japan
On 2017-05-29 09:00:25
It is used to identify shipment by destination. The color is vivid and easy to understand.
This review is about item#37056266.
Caring for barricade
5
From Japan
On 2017-03-29 17:31:31
When using outdoors it has moderate adhesive strength and it is easy to work even if you wear a glove.
This review is about item#37056266.

Related Products