Buy more than* S$200* and get FREE SHIPPING

Cloth Double Sided Tape No.712

5.00 (1)
Adhesive Force (N/20mm)
9.02
Tape Thickness (mm)
0.4
Tape Length (m)
15
...see all
Product Options
ADD TO CART
Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - 50x15 - - *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 No.712 55720787 299.90 SGD
Shipped after 2017-06-30
25 - 25x15 - - *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 No.712 55720744 299.90 SGD
Shipped after 2017-06-30
38 - 38x15 - - *[No return] You cannot return this product. For details, see FAQ. 1box(36pc) 1 No.712 55720762 339.90 SGD
Shipped after 2017-06-30
25 White - Rubber type Staple fiber   1Roll 1 No.712 09206312 6.90 SGD
In stock
38 White - Rubber type Staple fiber   1Roll 1 No.712 09206321 10.26 SGD
In stock
50 White - Rubber type Staple fiber   1Roll 1 No.712 09206337 13.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carpet fixing
5
From Japan
On 2014-12-10 15:12:44
As snow falls on the floor and it gets flooded, such as on a snowy day, carpet is spread on the floor only during winter. We use it for the bottom of the carpet, so peel off in half a year. Now we are recording the residue and ease of peeling. I also bought 711 so I would like to compare user experience.
This review is about item#09206312.

Related Products